Shop All Ratchet Tie Downs
Kinedyne
Cargo Strap, Gold, 16,200 lb., 30 ft.
Mfr # 553036GRA
Zoro # G3813769
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cargo Tie Down Adjustment Ratchet
- Cargo Tie Down Length 30 ft
- Cargo Tie Down Width 3 in
- Working Load Limit 5,400 lb
- Breaking Strength 16,200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kinedyne
- MFR # 553036GRA
- Zoro # G3813769
- UPC # 052474021791
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Cargo Tie Down Length | 30 ft |
Cargo Tie Down Width | 3 in |
Strap Length | 30 ft. |
Strap Width | 3" |
Manufacturers Warranty Length | 6 Months |
Overall Length | 30 ft |
Overall Width | 3 in |
Fixed End Length | 18 in |
Description
Ratchet Strap, Working Load Limit 5,400 lb, Color Yellow, End Type Wire-Hook, Tensile Strength 16,200 lb/in, Tie Down Material Polyester, Overall Width 3 in, Reinforcement Properties General Purpose, Fixed End Length 18 in, Overall Length 30 ft, Features Extended Handle, Standards WSTDA, Adjustment Type Ratchet, Manufacturers Warranty Length 6 Months, End Material Carbon Steel, Product Type Ratchet Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIE DOWN ENGINEERING Tie Down 59303 ABS Foundation Pad - 24" x 24" (59303)
- LITTLE GIANT Instrument Cart, Vinyl (Shelf), 2 Shelves, 1000 lb (MIC2436)
- DAYTON Chain Sling, G80, Adj Link, Aly Stl, 6 ft L (4PGW3)
- VESTIL GROUND LIFT SCISSOR TABLE 3K 52X84 (EHLTG-5284-3-54)
- KINEDYNE Cargo Strap, Gold, 16,200 lb., 30 ft. (553040GRA)
- KINEDYNE Logistic Cam Buckle Strap, 12ftx2In, 835lb (651201GRA)
- KINEDYNE Ratchet Strap, Blue, 1-3/4 in. Strap W (37D1560-006GRA)
- KINEDYNE Kinedyne Ratchet Strap with Flat Hook - 27' x 2" Gold (572720)
- KINEDYNE Cargo Strap, Gold, 16,200 lb., 27 ft. (592721GRA)
- KINEDYNE Logistic Ratchet Strap, 16ft x 2In, 1000lb (641601GRA)
- EVEREST 1" x 15Ft 500 LBS WORKING LOAD LIMIT RATCHET TIE DOWN W/ S-HOOKS (S1009)
- Kinedyne Ratchet Tie Downs