Shop All Ratchet Tie Downs
Kinedyne
Cargo Strap, Gold, 10,000 lb.
Mfr # 572700GRA
Zoro # G3813647
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cargo Tie Down Adjustment Ratchet
- Cargo Tie Down Length 27 ft
- Cargo Tie Down Width 2 in
- Working Load Limit 3,335 lb
- Breaking Strength 10,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kinedyne
- MFR # 572700GRA
- Zoro # G3813647
- UPC # 052474021913
- Country of Origin United States
- Category Ratchet Tie Downs
Dimensions
Cargo Tie Down Length | 27 ft |
Cargo Tie Down Width | 2 in |
Strap Length | 27 ft. |
Manufacturers Warranty Length | 6 Months |
Strap Width | 2" |
Overall Length | 27 ft |
Overall Width | 2 in |
Details
Item - Cargo Tie Downs | Tie Down Strap |
Cargo Tie Down Adjustment | Ratchet |
Working Load Limit | 3,335 lb |
Breaking Strength | 10,000 lb |
Cargo Tie Down End Type | Endless |
Cargo Tie Down Material | Polyester |
Color | Yellow |
Body Material | Polyester |
Item | Tie Down Strap |
Standards | WSTDA |
Adjustment Type | Ratchet |
End Type | Endless |
Features | Extended Handle, Wide Handle |
Tensile Strength | 10,000 lb/in |
Tie Down Material | Polyester |
Reinforcement Properties | General Purpose |
Description
Tie Down Strap, Working Load Limit 3,335 lb, Color Yellow, End Type Endless, Tensile Strength 10,000 lb/in, Tie Down Material Polyester, Overall Width 2 in, Reinforcement Properties General Purpose, Overall Length 27 ft, Features Extended Handle, Wide Handle, Standards WSTDA, Adjustment Type Ratchet, Manufacturers Warranty Length 6 Months, Product Type Tie Down Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Sling, Wire Rope, 4 ft. (1DND9)
- WERNER Straight Ladder, Fiberglass, 300 lb Load Capacity (D6220-1)
- MAGLINER Balloon Cushion Wheel 10 In (101030)
- KINEDYNE Ratchet Chain Binder (10035XHDGRA)
- KINEDYNE Wood Beam Socket, Steel (1845GRA)
- KINEDYNE Tie-Down Strap, Blue, 2505 lb., 15 ft. (711500GRA)
- KINEDYNE Tie-Down Strap, Ratchet, 30ft x 2In, 3335lb (573020PAKGRA)
- KINEDYNE Tie-Down Strap, Ratchet, 30ft x 2In, 3335lb (573020GRA)
- KINEDYNE Tie-Down Strap, Ratchet, 30ft x 2In, 3335lb (513084PAKGRA)
- KINEDYNE Tie-Down Strap, Ratchet, 12ft x 1In, 835lb (711281/45PKGRA)
- ERICKSON 2"X25Ft 10,000 lb Ratchet Lash Strap (59105)
- Kinedyne Tie Downs