Shop All Ratchet Tie Downs
Kinedyne
Cargo Strap, Gold, 10,000 lb., 40 ft.
Mfr # 514084GRA
Zoro # G3813805
Free Shipping & Returns
$98.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cargo Tie Down Adjustment Ratchet
- Cargo Tie Down Length 40 ft
- Cargo Tie Down Width 2 in
- Working Load Limit 3,335 lb
- Breaking Strength 10,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kinedyne
- MFR # 514084GRA
- Zoro # G3813805
- UPC # 052474021753
- Country of Origin United States
- Category Ratchet Tie Downs
Dimensions
Cargo Tie Down Length | 40 ft |
Cargo Tie Down Width | 2 in |
Manufacturers Warranty Length | 6 Months |
Strap Length | 40 ft. |
Strap Width | 2" |
Overall Width | 2 in |
Overall Length | 40 ft |
Description
Tie Down Strap, Working Load Limit 3,335 lb, Color Yellow, End Type Wire-Hook, Tensile Strength 10,000 lb/in, Tie Down Material Polyester, Overall Width 2 in, Reinforcement Properties General Purpose, Overall Length 40 ft, Features Wide Handle, Standards WSTDA, Adjustment Type Ratchet, Manufacturers Warranty Length 6 Months, End Material Steel, Zinc, Product Type Tie Down Strap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHASE Swinging Door, 7 x 5 ft, Navy Blue, PR (6084RDXHDNAV)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 13BF (11F05EG03B13)
- LITTLE GIANT Mobile Tables, 3-Shelf, 3600 lb., 30 x 60", Steel, 3 Shelves, 3600 lb (3IP-3060-6PY)
- DAYTON Portable Manual Platform Lift Truck, Manual, 2,000 lb Load Capacity, Foot Pump Lift Control (4VME4)
- KINEDYNE Cargo Strap, Gold, 10,000 lb., 25 ft. (512584GRA)
- KINEDYNE Ratchet Strap, Gray, 2 in. Strap W (641601-018GRA)
- KINEDYNE Kinedyne Cargo Control Ratchet Strap 512784 with Wire Hook - 27' x 2" Gold (512784)
- KINEDYNE Tie-Down Strap, Ratchet, 27ft x 2In, 3335lb (572784GRA)
- KINEDYNE Cargo Strap, Gold, 10,000 lb., 20 ft. (512020GRA)
- KINEDYNE Cargo Strap, Gold, 10,000 lb. (572700GRA)
- US CARGO CONTROL 2" x 50' Red Ratchet Strap w/ Double J Hook (5050WH-RED)
- Kinedyne Ratchet Tie Downs