Shop All Ratchet Tie Downs
Kinedyne
Cargo Strap, Gold, 10,000 lb., 30 ft.
Mfr # 513039GRA
Zoro # G3813376
original price:
$99.76
21% off
new price: $78.75
/ea
Free Shipping & Returns
$78.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cargo Tie Down Adjustment Ratchet
- Cargo Tie Down Length 30 ft
- Cargo Tie Down Width 2 in
- Working Load Limit 3,335 lb
- Breaking Strength 10,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kinedyne
- MFR # 513039GRA
- Zoro # G3813376
- UPC # 052474022071
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Cargo Tie Down Length | 30 ft |
Cargo Tie Down Width | 2 in |
Manufacturers Warranty Length | 6 Months |
Strap Length | 30 ft. |
Strap Width | 2" |
Overall Length | 30 ft |
Overall Width | 2 in |
Fixed End Length | 18 in |
Description
Ratchet Strap, Working Load Limit 3,335 lb, Color Yellow, End Type Chain Extension Grab-Hook, Tensile Strength 10,000 lb/in, Tie Down Material Polyester, Overall Width 2 in, Reinforcement Properties General Purpose, Fixed End Length 18 in, Overall Length 30 ft, Features Wide Handle, Standards WSTDA, Adjustment Type Ratchet, Manufacturers Warranty Length 6 Months, End Material Carbon Steel, Product Type Ratchet Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" x 30' Yellow Ratchet Strap w/ Black Flat Hook (5030FH-Y)
- HAMILTON Versa-Tech Wheel 8X2 5/8Rb (W-820-TE-5/8)
- B & P MANUFACTURING LH Wheel Bracket (2006-705)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 3 in, 210 lb., Standards: ANSI/ICWM (32J988)
- KINEDYNE Cargo Strap, Gold, 16,200 lb. (552736GRA)
- KINEDYNE Tie-Down Strap, Ratchet, 12ft x 1In, 835lb (711281/45PKGRA)
- KINEDYNE Tie-Down Strap, Blue, 1200 lb., 10 ft., PK4 (711087-4PKGRA)
- KINEDYNE Tie-Down Strap, Ratchet, 27ft x 2In, 3335lb (512720PAKGRA)
- KINEDYNE Tie-Down Strap, Ratchet, 15ft x 1In, 400lb (711587PKGRA)
- KINEDYNE Tie-Down Strap, Ratchet, 27ft x 2In, 3335lb (572720GRA)
- US CARGO CONTROL 2" x 20' Blue E-Track Ratchet Strap w/ Double-Fitted End (5320SEFCLE-BLU)
- Kinedyne Ratchet Tie Downs