Shop All Ratchet Tie Downs
Kinedyne
Cargo Strap, Gold, 10,000 lb., 27 ft.
Mfr # 532720GRA
Zoro # G3813595
product price: $49.25
/ea
$49.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cargo Tie Down Adjustment Ratchet
- Cargo Tie Down Length 27 ft
- Cargo Tie Down Width 2 in
- Working Load Limit 3,335 lb
- Breaking Strength 10,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kinedyne
- MFR # 532720GRA
- Zoro # G3813595
- UPC # 052474021968
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Cargo Tie Down Length | 27 ft |
Cargo Tie Down Width | 2 in |
Strap Length | 27 ft. |
Manufacturers Warranty Length | 6 Months |
Strap Width | 2" |
Overall Width | 2 in |
Overall Length | 27 ft |
Fixed End Length | 18 in |
Description
Ratchet Strap, Working Load Limit 3,335 lb, Color Yellow, End Type Flat-Hook, Tensile Strength 10,005 lb/in, Tie Down Material Polyester, Overall Width 2 in, Reinforcement Properties General Purpose, Fixed End Length 18 in, Overall Length 27 ft, Features Not Applicable, Standards WSTDA, Adjustment Type Ratchet, Manufacturers Warranty Length 6 Months, End Material Carbon Steel, Product Type Ratchet Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMNER Material Lift, Cap. 1100 lb, Invertible (783067)
- STARKE Manual Low Headroom Push Trolley for Hoists, Steel, 500 lb (SPT025L)
- GLOBAL INDUSTRIAL 1/2 Cu Yard Heavy-Duty Self-Dumping Hoppers - 52-1/2Wx37-3/4Dx32-1/2H - Gray (238323GY)
- HAMILTON V Groove Wheel, 8X3 2-3/16Pb (W-830-FVL-2-3/16)
- KINEDYNE Tie-Down Strap, Ratchet, 30ft x 2In, 3335lb (513020PAKGRA)
- KINEDYNE Tie-Down Strap, Blue, 1200 lb., 10 ft., PK4 (711087-4PKGRA)
- KINEDYNE Tie-Down Strap, Ratchet, 12ft x 1In, 835lb (711281/45PKGRA)
- KINEDYNE Logistic Ratchet Strap, Gold, 16 ft. L (531611GRA)
- KINEDYNE Logistic Ratchet Strap, 12ft x 2In, 1000lb (641201GRA)
- KINEDYNE Kinedyne Ratchet Strap with Flat Hook - 27' x 2" Gold (572720)
- US CARGO CONTROL 2" x 27' Orange Ratchet Strap w/ Double J Hook (5027WH-OR)
- Kinedyne Ratchet Tie Downs