Shop All Ratchet Tie Downs
Kinedyne
Cargo Strap, Gold, 10,000 lb., 20 ft.
Mfr # 512020GRA
Zoro # G3813540
$65.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cargo Tie Down Adjustment Ratchet
- Cargo Tie Down Length 20 ft
- Cargo Tie Down Width 2 in
- Working Load Limit 3,335 lb
- Breaking Strength 10,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kinedyne
- MFR # 512020GRA
- Zoro # G3813540
- UPC # 052474022019
- Country of Origin United States
- Category Ratchet Tie Downs
Dimensions
Cargo Tie Down Length | 20 ft |
Cargo Tie Down Width | 2 in |
Manufacturers Warranty Length | 6 Months |
Strap Length | 20 ft. |
Strap Width | 2" |
Overall Width | 2 in |
Overall Length | 20 ft |
Description
Tie Down Strap, Working Load Limit 3,335 lb, Color Yellow, End Type Flat-Hook, Tensile Strength 10,000 lb/in, Tie Down Material Polyester, Overall Width 2 in, Reinforcement Properties General Purpose, Overall Length 20 ft, Features Wide Handle, Standards WSTDA, Adjustment Type Ratchet, Manufacturers Warranty Length 6 Months, End Material Steel, Product Type Tie Down Strap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE HAND TRUCKS Pin Handle Truck, with Kick-Off (DC47025)
- SERVICE CASTER 4 Inch Polyolefin Swivel Caster Set with Ball Bearings and Brakes SCC (SCC-20S420-POB-TLB-4)
- ZORO SELECT Caster Mount, Friction Ring Stem, PK5 (442R57)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 1 in W, Polyester, Silver (EE1801TFX10)
- KINEDYNE Logistic Ratchet Strap, 16ft x 2In, 1000lb (641601GRA)
- KINEDYNE Logistic Ratchet Strap, Gold, 12 ft. L (531211GRA)
- KINEDYNE Cargo Strap, Gold, 16,200 lb., 27 ft. (592721GRA)
- KINEDYNE Cargo Strap, Gold, 10,000 lb. (572700GRA)
- KINEDYNE Logistic Cam Buckle Strap, 16ftx2In, 835lb (651601GRA)
- KINEDYNE Cargo Strap, Gold, 5000 lb., 30 ft. (573060GRA)
- ERICKSON 1 .5"X6Ft 3000 lb HD Motorcycle Ratchet Strap - Black (05735)
- Kinedyne Tie Downs