Shop All Trailer & Towing Accessories
Kinedyne
Aluminum, Load Lock, 90-105
Mfr # 10088K
Zoro # G0752783
product price: $57.99
/ea
Sold in multiples of 4 for $231.96
$231.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) Adjusts from 90" to 105"
- Includes Steel Rack; A Heavy-Duty Steel Handle and A Painted Cast Aluminum Housing; Molded Pivoting Rubber Feet
- Material Aluminum
- Type Aluminum Tube
- Accessory Type Aluminum,Load Lock,90-105
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kinedyne
- MFR # 10088K
- Zoro # G0752783
- UPC # 052474012942
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Size (In.) | Adjusts from 90" to 105" |
Details
Includes | Steel Rack; A Heavy-Duty Steel Handle and A Painted Cast Aluminum Housing; Molded Pivoting Rubber Feet |
Material | Aluminum |
Type | Aluminum Tube |
Item | Aluminum,Load Lock,90-105 |
Accessory Type | Aluminum,Load Lock,90-105 |
Description
Aluminum,Load Lock,90-105
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN $PLIERS C-CLAMP 24" w/SWVL PAD (24SP) (PE28)
- EATON BUSSMANN Automotive Circuit Breaker, CBP-BA Series, 40 A (CBP-40BA)
- BALDWIN FILTERS Air Element, 3-9/16 x 1-3/32 in. (PA5698)
- DONALDSON Servi-Signal (X002251)
- KINEDYNE Ratchet Strap, 2"X30ft., (513020)
- KINEDYNE Premium, Strap Winder (10091)
- KINEDYNE Rubber Coated, Steel Corner, Protector (80134)
- KINEDYNE Aluminum Beams, For 96-102, Trailers (FE80663)
- KINEDYNE Large, Saf-T-Lok Bar, Replace, Bolt-On Foot (10052BT)
- TIE DOWN MARINE Slik-Bunk1-3/4X17, #86170 (86170)
- GLOBAL INDUSTRIAL Plastic Glad Hand Lock, Keyed Alike (262064A)
- Kinedyne Trailer & Towing Accessories