Shop All Winch Straps
Kinedyne
30 ft. x 4 in. Winch Strap, 5400 lbs.
Mfr # 423021GRA
Zoro # G4629037
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cargo Tie Down Adjustment Winch (Not Included)
- Cargo Tie Down Length 30 ft
- Cargo Tie Down Width 4 in
- Working Load Limit 5,400 lb
- Breaking Strength 16,200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kinedyne
- MFR # 423021GRA
- Zoro # G4629037
- UPC # 052474004541
- Country of Origin China
- Category Winch Straps
Dimensions
Cargo Tie Down Length | 30 ft |
Cargo Tie Down Width | 4 in |
Manufacturers Warranty Length | 6 Months |
Strap Width | 4" |
Strap Length | 30 ft. |
Overall Width | 4 in |
Overall Length | 30 ft |
Description
Winch Strap, Working Load Limit 5,400 lb, Color Yellow, End Type Flat-Hook, Tensile Strength 16,200 lb/in, Tie Down Material Polyester, Overall Width 4 in, Reinforcement Properties General Purpose, Overall Length 30 ft, Standards WSTDA, Adjustment Type Winch, Manufacturers Warranty Length 6 Months, End Material Carbon Steel, Product Type Winch Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEMAG Trolley, 4800 lb. (U22-200)
- ZORO SELECT Standard Platform Truck, 1600 lb., 48 In L (3BE78)
- ZORO SELECT Plat Castr Kt, Polyurthane, 6", 4800 lb.PK4 (5PKJ2)
- SERVICE CASTER 3 Inch Gray Polyurethane 10 MM Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-PPUB-M1015-2-PLB-2)
- KINEDYNE Winch Strap, 30 ft. x 4 In., 5400 lb. (423000GRA)
- KINEDYNE Winch Strap, 27 ft. x 4 In., 5400 lb. (422721GRA)
- KINEDYNE Winch Strap, 30 ft. x 4 In., 5400 lb. (423040GRA)
- KINEDYNE Winch Strap, 30 ft. x 3 In., 5400 lb. (323021GRA)
- KINEDYNE Kinedyne Winch Strap 423010 with Delta Ring - 30' x 4" Gold (423010)
- KINEDYNE Winch Strap, Gold, 10,000 lb., 27 ft. (222742GRA)
- US CARGO CONTROL BlackLine 4" x 5' Roll Off Container Winch Strap w/ Sewn Loop (BL405ROSE)
- Kinedyne Winch Straps