Shop All Strut Channels
Kindorf
Strut Channel, 1-1/2" W, 20 ft. L, Silver
Mfr # B 907 20 EG
Zoro # G1871247
product price: $106.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$106.99
Free 30-Day Returns
Key Features
- Strut Channel Style Standard
- Slot Type Punched 1-Sided
- Length 20 ft
- Strut Channel Size 1-1/2 in x 3/4 in
- Strut Channel Material SilverGalv(TM) Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kindorf
- MFR # B 907 20 EG
- Zoro # G1871247
- UPC # 7859910539440
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 20 ft |
Strut Channel Size | 1-1/2 in x 3/4 in |
Hole Size | 9/16 in Diameter |
Size | 1 1/2 in x 3/4 in |
Length (Straight Wireway) | 20 ft |
Overall Height | 3/4 in |
Overall Length | 20 ft |
Overall Width | 1 1/2 in |
Width | 1-1/2 in |
Description
Strut Channel - Punched Hole, Slot Type Punched 1-Sided, Size 1 1/2 in x 3/4 in, Overall Length 20 ft, Overall Height 3/4 in, Overall Width 1 1/2 in, Steel, Gauge 14 ga, Hole Size 9/16 in Diameter, Hole Spacing 1 1/2 in Center to Center, Style Single, Channel Type Punched, Silver, Finish Electroplated, Weight 0.88 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 3R, Screw On (RSC121204)
- EATON Toggle Switch, SPDT, 10A @ 250V, Screw (7504K4)
- CANTEX 2 -Gang Vertical Weatherproof Cover, 5-1/4" W, 1-1/4" H (5133337)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, Brass, PK25 (B-625-SP4)
- KINDORF Strut Channel, 1-1/2" W, 20 ft. L, Silver (B 905 20 EG)
- KINDORF Strut Channel, 1-1/2" W, 10 ft. L, Gold (B 995 10)
- KINDORF Strut Channel, 1-1/2" W, 10 ft. L, Gold (B 903 10)
- KINDORF Strut Channel, 1-1/2" W, 10 ft. L, Gold (B 907 10)
- KINDORF Strut Channel, 1-1/2" W, 20 ft. L, Silver (B 907HS 20 EG)
- KINDORF Strut Channel, 1-1/2" W, 10 ft. L, Gold (B 905 10)
- ZORO SELECT Strut Chan, 10 ft. L, Back to Back, 12 ga. (FS-201SS FBK 120.00)
- Kindorf Strut Channels