Shop All Strut Channels
Kindorf
Strut Channel, 1-1/2" W, 20 ft. L, Gold
Mfr # B 907HS 20
Zoro # G1684252
product price: $109.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$109.99
Free 30-Day Returns
Key Features
- Strut Channel Style Standard
- Slot Type Short Slots
- Length 20 ft
- Strut Channel Size 1-1/2 in x 3/4 in
- Strut Channel Material Gold Galv-Krom(R) Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kindorf
- MFR # B 907HS 20
- Zoro # G1684252
- UPC # 7859910442940
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 20 ft |
Strut Channel Size | 1-1/2 in x 3/4 in |
Hole Size | 9/16 in x 7/8 in |
Size | 1 1/2 in x 3/4 in |
Length (Straight Wireway) | 20 ft |
Overall Width | 1 1/2 in |
Overall Length | 20 ft |
Overall Height | 3/4 in |
Width | 1-1/2 in |
Description
Strut Channel - Slotted, Slot Type Half Slotted, Size 1 1/2 in x 3/4 in, Overall Length 20 ft, Overall Height 3/4 in, Overall Width 1 1/2 in, Steel, Gauge 14 ga, Hole Size 9/16 in x 7/8 in, Hole Spacing 1 1/2 in Center to Center, Style Single, Channel Type Slotted, Gold, Finish Electroplated, Weight 0.64 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, GSA Series, Time Delay, 6A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GSA6)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 10 to 80 psi, Standard Action (9013FSG52J33)
- WIREMOLD GFCI Faceplate Fitting, Gray, Aluminum (500-GFI)
- FASTENATION 1.00" W x 12.0" L Hook-and-Loop Black Cinch Strap, 10 pk. (1X12KPVST)
- KINDORF Strut Channel, 1-1/2" W, 10 ft. L, Gold (B 995 10)
- KINDORF Strut Channel, 1-1/2" W, 10 ft. L, Gold (B 905 M 10)
- KINDORF Strut Channel, 1-1/2" W, 10 ft. L, Gold (B 903 10)
- KINDORF Strut Channel, 1-1/2" W, 8 ft. L, Gold (B 905 8)
- KINDORF Strut Channel, 1-1/2" W, 20 ft. L, Silver (B 905 20 EG)
- KINDORF Strut Channel, 1-1/2" W, 20 ft. L, Silver (B 907HS 20 EG)
- ZORO SELECT Strut Channel, 4 ft. L, Half Slottd, 12 ga. (FS-201SS PG 48.00)
- Kindorf Strut Channels