Shop All Strut Channels
Kindorf
Strut Channel, 1-1/2" W, 20 ft. L, Gold
Mfr # B 907 20
Zoro # G1531397
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$82.39
Free 30-Day Returns
Key Features
- Strut Channel Style Standard
- Slot Type Punched 1-Sided
- Length 20 ft
- Strut Channel Size 1-1/2 in x 3/4 in
- Strut Channel Material Gold Galv-Krom(R) Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kindorf
- MFR # B 907 20
- Zoro # G1531397
- UPC # 785991755640
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 20 ft |
Strut Channel Size | 1-1/2 in x 3/4 in |
Hole Size | 9/16 in Diameter |
Size | 1 1/2 in x 3/4 in |
Length (Straight Wireway) | 20 ft |
Overall Width | 1 1/2 in |
Overall Height | 3/4 in |
Overall Length | 20 ft |
Width | 1-1/2 in |
Description
Strut Channel - Punched Hole, Slot Type Punched 1-Sided, Size 1 1/2 in x 3/4 in, Overall Length 20 ft, Overall Height 3/4 in, Overall Width 1 1/2 in, Steel, Gauge 14 ga, Hole Size 9/16 in Diameter, Hole Spacing 1 1/2 in Center to Center, Style Single, Channel Type Punched, Gold, Finish Electroplated, Weight 0.7 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON IEC Magnetic Contactor, 4 Poles, 120 V AC, 25 A, Reversing: No (6EAY6)
- MURR ELEKTRONIK EXACT8, 8XM8, 3 POLE MOULDED CABLE, 5.0m PUR 8x0, 34+2x0, 75, UL/CSA (8000-88010-3590500)
- QUICKCABLE 22-18 AWG Non-Insulated Ring Terminal 1/4" Stud PK100 (166105-100)
- LEVITON AC QUIET SWTCH WH 120V (05601-2AW)
- KINDORF Strut Channel, 1-1/2" W, 10 ft. L, Silver (B 907 10 SS)
- KINDORF Strut Channel, 1-1/2" W, 10 ft. L, Gold (B 900 10)
- KINDORF Strut Channel, 1-1/2" W, 10 ft. L, Gold (B 903 10)
- KINDORF Strut Channel, 1-1/2" W, 8 ft. L, Gold (B 905 8)
- KINDORF Strut Channel, 1-1/2" W, 10 ft. L, Gold (B 905 10)
- KINDORF Strut Channel, 1-1/2" W, 20 ft. L, Silver (B 905HS 20 EG)
- ZORO SELECT Strut Channel, 5 ft. L, White Paintd Steel (FS-200SS WT 60.00)
- Kindorf Strut Channels