Shop All Strut Channels
Kindorf
Strut Channel, 1-1/2" W, 10 ft. L, Gold
Mfr # B 995 10
Zoro # G3413566
original price:
$109.59
18% off
new price: $89.65
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$89.65
Free 30-Day Returns
Key Features
- Strut Channel Style Standard
- Slot Type Punched 3-Sided
- Length 10 ft
- Strut Channel Size 1-1/2 in x 1-1/2 in
- Strut Channel Material Gold Galv-Krom(R) Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kindorf
- MFR # B 995 10
- Zoro # G3413566
- UPC # 785991758801
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 10 ft |
Strut Channel Size | 1-1/2 in x 1-1/2 in |
Hole Size | 9/16 in Diameter |
Size | 1 1/2 in x 1 1/2 in |
Length (Straight Wireway) | 10 ft |
Overall Length | 10 ft |
Overall Height | 1 1/2 in |
Overall Width | 1 1/2 in |
Depth | 1-1/2 in |
Width | 1-1/2 in |
Description
Strut Channel - Punched Hole, Slot Type Punched 3-Sided, Size 1 1/2 in x 1 1/2 in, Overall Length 10 ft, Overall Height 1 1/2 in, Overall Width 1 1/2 in, Steel, Gauge 12 ga, Hole Size 9/16 in Diameter, Hole Spacing 1 1/2 in Center to Center, Style Single, Channel Type Punched, Gold, Finish Electroplated, Weight 1.4 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL LIGHTING Compass Decorative LED AC/Emergency Light with Photocontrol (CUWZ-PC)
- SQUARE D Thermal Unit, 1.66 to 1.79A (A1.99)
- RACO Offset Nipple, 1", Metallic, 2-3/4" L (1454)
- GARDNER BENDER LowVolt Data Cable Stple, Blue, 1/4", PK100 (PTP-100)
- KINDORF Strut Channel, 1-1/2" W, 20 ft. L, Silver (B 905 20 EG)
- KINDORF Strut Channel, 1-1/2" W, 10 ft. L, Gold (B 905 10)
- KINDORF Strut Channel, 1-1/2" W, 20 ft. L, Silver (B 907 20 EG)
- KINDORF Strut Channel, 1-1/2" W, 10 ft. L, Gold (B 900 10)
- KINDORF Strut Channel, 1-1/2" W, 8 ft. L, Gold (B 905 8)
- KINDORF Strut Channel, 1-1/2" W, 20 ft. L, Gold (B 907HS 20)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 20 ft. L, Silver, Gauge: 12 (FS-200SS PG 240.00)
- Kindorf Strut Channels