Shop All Strut Channels
Kindorf
Strut Channel, 1-1/2" W, 10 ft. L, Gold
Mfr # B 907 10
Zoro # G2167654
product price: $77.89
/ea
Item requires special delivery charges. A $40.00 per item surcharge will be applied.
$77.89
Free 30-Day Returns
Key Features
- Strut Channel Style Standard
- Slot Type Punched 1-Sided
- Length 10 ft
- Strut Channel Size 1-1/2 in x 3/4 in
- Strut Channel Material Gold Galv-Krom(R) Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kindorf
- MFR # B 907 10
- Zoro # G2167654
- UPC # 785991755589
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 10 ft |
Strut Channel Size | 1-1/2 in x 3/4 in |
Hole Size | 9/16 in Diameter |
Size | 1 1/2 in x 3/4 in |
Length (Straight Wireway) | 10 ft |
Overall Length | 10 ft |
Overall Width | 1 1/2 in |
Overall Height | 3/4 in |
Width | 1-1/2 in |
Description
Strut Channel - Punched Hole, Slot Type Punched 1-Sided, Size 1 1/2 in x 3/4 in, Overall Length 10 ft, Overall Height 3/4 in, Overall Width 1 1/2 in, Steel, Gauge 14 ga, Hole Size 9/16 in Diameter, Hole Spacing 1 1/2 in Center to Center, Style Single, Channel Type Punched, Gold, Finish Electroplated, Weight 0.72 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Cb Handle Padlock Attachment (QO1PAF)
- SOUTHWIRE 14/2 Landscape Cord 50 ft. BK (55213242)
- BLACK BOX Single-Mode, 9-Micron Duplex Fiber Optic (EFN310-001M-LCLC)
- SOUTHWIRE Electrical Box, 13.5 cu in, Handy Box, Steel, Rectangular (G19282-UPC)
- KINDORF Strut Channel, 1-1/2" W, 10 ft. L, Gold (B 905 10)
- KINDORF Strut Channel, 1-1/2" W, 10 ft. L, Gold (B 903 10)
- KINDORF Strut Channel, 1-1/2" W, 10 ft. L, Silver (B 907 10 SS)
- KINDORF Strut Channel, 1-1/2" W, 20 ft. L, Silver (B 905 20 EG)
- KINDORF Strut Channel, 1-1/2" W, 20 ft. L, Silver (B 905HS 20 EG)
- KINDORF Strut Channel, 1-1/2" W, 10 ft. L, Gold (B 995 10)
- ZORO SELECT Strut Chan, 2ft.L, 304 SS, 14 ga. (FS-500SS ST4 24.00)
- Kindorf Strut Channels