Shop All Strut Channels
Kindorf
Strut Channel, 1-1/2" W, 10 ft. L, Gold
Mfr # B 905 M 10
Zoro # G0634155
original price:
$43.49
5% off
Sold in multiples of 2 for $82.58
Item requires special delivery charges. A $27.50 per item surcharge will be applied.
$82.58
Free 30-Day Returns
Key Features
- Strut Channel Style Standard
- Slot Type Punched 1-Sided
- Length 10 ft
- Strut Channel Size 1-1/2 in x 1-1/2 in
- Strut Channel Material Gold Galv-Krom(R) Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kindorf
- MFR # B 905 M 10
- Zoro # G0634155
- UPC # 785991755107
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 10 ft |
Strut Channel Size | 1-1/2 in x 1-1/2 in |
Hole Size | 9/16 in Diameter |
Size | 1 1/2 in x 1 1/2 in |
Length (Straight Wireway) | 10 ft |
Overall Width | 1 1/2 in |
Overall Length | 10 ft |
Overall Height | 1 1/2 in |
Width | 1-1/2 in |
Description
Strut Channel - Punched Hole, Slot Type Punched 1-Sided, Size 1 1/2 in x 1 1/2 in, Overall Length 10 ft, Overall Height 1 1/2 in, Overall Width 1 1/2 in, Steel, Gauge 14 ga, Hole Size 9/16 in Diameter, Hole Spacing 1 1/2 in Center to Center, Style Single, Channel Type Punched, Gold, Finish Electroplated, Weight 1.52 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compress Conct, 350 kcmil (24D009)
- DWYER INSTRUMENTS Temperature Sensor, Temp Sens Na Wall Mnt (TE-NND-E)
- SIGMA ELECTRIC Electrical Box Cover, 2 Gang, Square, Metal Die-Cast, Toggle Switch (14219)
- RELAY & CONTROL Relay & Control SKAP-3C-24VAC 24V AC Coil 11 Pin Square Base Plug-in Relays (SKAP-3C-24VAC)
- KINDORF Strut Channel, 1-1/2" W, 8 ft. L, Gold (B 905 8)
- KINDORF Strut Channel, 1-1/2" W, 20 ft. L, Silver (B 905 20 EG)
- KINDORF Strut Channel, 1-1/2" W, 10 ft. L, Gold (B 995 10)
- KINDORF Strut Channel, 1-1/2" W, 10 ft. L, Gold (B 905 10)
- KINDORF Strut Channel, 1-1/2" W, 10 ft. L, Gold (B 907 10)
- KINDORF Strut Channel, 1-1/2" W, 20 ft. L, Gold (B 905HS 20)
- ZORO SELECT Strut Chan, 1 ft. 6 in. L, Stndrd, Aluminum (FS-500 AL 18.00)
- Kindorf Strut Channels