Shop All Strut Channels
Kindorf
Strut Channel, 1-1/2" W, 10 ft. L, Gold
Mfr # B 905 10
Zoro # G1058802
product price: $84.15
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$84.15
Free 30-Day Returns
Key Features
- Strut Channel Style Standard
- Slot Type Punched 1-Sided
- Length 10 ft
- Strut Channel Size 1-1/2 in x 1-1/2 in
- Strut Channel Material Gold Galv-Krom(R) Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kindorf
- MFR # B 905 10
- Zoro # G1058802
- UPC # 785991754506
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 10 ft |
Strut Channel Size | 1-1/2 in x 1-1/2 in |
Hole Size | 9/16 in Diameter |
Size | 1 1/2 in x 1 1/2 in |
Length (Straight Wireway) | 10 ft |
Overall Height | 1 1/2 in |
Overall Length | 10 ft |
Overall Width | 1 1/2 in |
Depth | 1-1/2 in |
Width | 1-1/2 in |
Description
Strut Channel - Punched Hole, Slot Type Punched 1-Sided, Size 1 1/2 in x 1 1/2 in, Overall Length 10 ft, Overall Height 1 1/2 in, Overall Width 1 1/2 in, Steel, Gauge 12 ga, Hole Size 9/16 in Diameter, Hole Spacing 1 1/2 in Center to Center, Style Single, Channel Type Punched, Gold, Finish Electroplated, Weight 1.52 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Non-Illuminated Selector Switch, 2NO, White (3SU1100-2BL60-1NA0)
- LUTRON Lighting Dimmer, Rocker/Slide, 3-Way (SF-12P-277-3-IV)
- D-LINE 90 Degree Flat Elbow, PVC (FLFB5025W)
- HONEYWELL Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 300V AC, Actuator Location: Top (GLLA01C)
- KINDORF Strut Channel, 1-1/2" W, 20 ft. L, Silver (B 907HS 20 EG)
- KINDORF Strut Channel, 1-1/2" W, 10 ft. L, Silver (B 905 10 SS)
- KINDORF Strut Channel, 1-1/2" W, 10 ft. L, Gold (B 907 10)
- KINDORF Strut Channel, 1-1/2" W, 20 ft. L, Silver (B 905 20 EG)
- KINDORF Strut Channel, 1-1/2" W, 20 ft. L, Gold (B 905HS 20)
- KINDORF Strut Channel, 1-1/2" W, 10 ft. L, Gold (B 995 10)
- ZORO SELECT Strut Channel, Solid, 304 Stainless Steel (FS-200 ST4 18.00)
- Kindorf Strut Channels