Shop All Strut Channel Accessories
Kindorf
Channel Nut, 3/8 In, Silver
Mfr # H 122 3/8 EG
Zoro # G1583583
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Nuts, Washers, and Screws
- Color Silver
- Finish Galvanized
- Conduit Size 3/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kindorf
- MFR # H 122 3/8 EG
- Zoro # G1583583
- UPC # 785991044195
- Country of Origin United States
- Category Strut Channel Accessories
Dimensions
Conduit Size | 3/8 in |
Thread Size | 3/8"-16 |
Depth | 3/8 in |
Width | 1 9/16 in |
Nut Size | 3/8 in |
Bolt Size | 3/8 in |
Width (In.) | 1-9/16 |
Size | 3/8 Inch |
Details
Sub-Category | Nuts, Washers, and Screws |
Item | Hinged TrapNut |
Color | Silver |
Finish | Galvanized |
Material | Steel |
Thickness | 3/8 in |
Includes | 3/8 in Bolt |
Conduit Type | Strut |
For Use With | Strut Channels |
Number of Pieces | 50 |
Weight | 0.2 lb |
Type | Scissor Style 3 In 1 |
Features | Precision threads trap the threaded rod for a sturdy hold that can be adjusted up or down for fine-tune positioning.; Functions as a hex nut, square washer, and flat washer combined.; Locking pin holds it in the desired position |
Special Features | Fewer parts, less installation time..results - Labor Savings! |
Application | For use with Kindorf channels. |
Description
Hinged TrapNut, Steel, Width 1 9/16 in, Depth 3/8 in, Thickness 3/8 in, Finish Galvanized, Thread Size 3/8 In.-16, Silver, Bolt Size 3/8 in, Conduit Type Strut, Conduit Size 3/8 in, For Use With Strut Channels, Includes 3/8 in Bolt, Nut Size 3/8 in, Weight 0.2 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAPE SOLAR Charge Controller, 45A Max. Current (GS-MPPT-ZENITH-40)
- ANDERSON POWER PRODUCTS Cable Clamp, Steel (115G3)
- RELIANCE CONTROLS Manual Transfer Switch, 30A, 125/250V (31406CRK)
- HUBBELL Connector, 3R, 4X, 12, Female, White, 8-2 (HBL15FW)
- KINDORF Channel Cone Nut, 3/8 In, Gold, PK5 (UCN38)
- KINDORF Channel Nut, 1/4 In, Silver (H 122 1/4 EG)
- KINDORF Channel Nut, 1/2 In, Silver (H 122 1/2 EG)
- KINDORF Channel Cone Nut, 1/2 In, Gold, PK5 (UCN12)
- KINDORF Channel Cone Nut, 1/4 In, Gold, PK5 (UCN14)
- L.H. DOTTIE L.H. Dottie 1-1/2'' x 12'' 12 Gauge Plate Strap, 50PK (PS1212)
- ZORO SELECT Channel Cushioned Clamp, 1-1/8 In, Gold (V120NEO 1-1/8Y)
- Kindorf Strut Channel Accessories