Shop All Strut Channel Accessories
Kindorf
Channel Cone Nut, 1/2 In, Gold, PK5
Mfr # UCN12
Zoro # G9103796
product price: $8.99
/pk 5, $1.80/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Nuts, Washers, and Screws
- Color Gold
- Finish Galvanized
- Conduit Size 1/2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kindorf
- MFR # UCN12
- Zoro # G9103796
- UPC # 785991066241
- Country of Origin China
- Category Strut Channel Accessories
Dimensions
Conduit Size | 1/2 in |
Thread Size | 1/2"-13 |
Length | 1 11/32 in |
Width | 25/32 in |
Length (Straight Wireway) | 1 5/16 ft |
Overall Height | 43/64 in |
For Strut Channel Size | 1 5/8 in |
Bolt Size | 1/2 in |
Width (In.) | 43/64 |
Product Net Length | 0, mm |
Description
Easy Position Cone Nut, Steel, Overall Height 43/64 in, Length 1 11/32 in, Width 25/32 in, Finish Galvanized, Thread Size 1/2 In.-13, Gold, Bolt Size 1/2 in, Conduit Type Strut, Conduit Size 1/2 in, One Size Fits All Strut Depths, For Strut Channel Size 1 5/8 in, For Use With Strut Channels, Weight 0.08 lb, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, FAZ Series 32A, 2 Pole, 277/480V AC, D Curve (FAZ-D32/2)
- ANCOR Heavy Duty Lugs - 4 Gauge Wire - 1/4" Post - 100-Pack (244254)
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 0.4-0.63A, 1P (GV2ME04)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO (54BB23FE)
- KINDORF Channel Cone Nut, 3/8 In, Gold, PK5 (UCN38)
- KINDORF Channel Nut, 1/4 In, Silver (H 122 1/4 EG)
- KINDORF Channel Cone Nut, 1/4 In, Gold, PK5 (UCN14)
- KINDORF Channel Nut, 3/8 In, Silver (H 122 3/8 EG)
- KINDORF Channel Nut, 1/2 In, Silver (H 122 1/2 EG)
- CALBRITE Angle Bracket, 90 deg., 2 Hole (S600002B00)
- FLEX-STRUT Channel Hanger (FS-6420 E/G)
- Kindorf Strut Channel Accessories