Shop All Conduit Clamps & Hangers
Kindorf
Angler Pipe Clamp, 3/4 In, PK10
Mfr # C 109 3/4 EG
Zoro # G3122795
product price: $21.99
/pk 10, $2.20/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Steel
- Nominal Conduit/Pipe 3/4"
- For Use With EMT, IMC, Pipe, RMC
- Width 1 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kindorf
- MFR # C 109 3/4 EG
- Zoro # G3122795
- UPC # 00785991042047
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 1 1/4" |
Conduit Size | 3/4 in |
Overall Length | 2 1/4 in |
Strut Trade Size | 3/4 in |
Nominal Strut Size | 3/4 in |
Overall Width | 1 1/4 in |
Size (inches) | 44989 |
Size | 3/4 Inch |
Description
Angler Pipe Clamp, For Use With EMT, IMC, Pipe, RMC, Overall Length 2 1/4 in, Overall Width 1 1/4 in, Thickness 14 ga, Steel, Finish Electroplated, Color Silver, Strut Trade Size 3/4 in, Load Capacity 500 lb, Gauge 14 ga, Nominal Strut Size 3/4 in, Standards UL, SA, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 11" Long Heavy-Duty Natural Nylon Ties with 50 lb Tensile Strength 100/pk (ZT-11N)
- HUBBELL Single Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (P737W)
- LEVITON RJ JACK AND MODULE JACK HOME5E A/B IV (5EHOM-RI5)
- TAYMAC Rigid Ll Assembly, Stamped Alum., 3" (RLL300)
- KINDORF Angler Pipe Clamp, 1-1/4 In, PK10 (C 109 1 1/4 EG)
- KINDORF Angler Pipe Clamp, 1/2 In, PK10 (C 109 1/2 EG)
- CROUSE HINDS Box Of 2 Cable Tray Clamps 2in Conduit Fitting (LCC6)
- HALEX 61510B Conduit Strap, Steel, Zinc-Plated, 50PK (61511B)
- EATON B-LINE Cable Flange Clip, Steel, Zinc Phosphate (BG-6-U-2-4)
- CALBRITE Conduit Hanger, Stainless Steel, 2.0 In. L (S20700MH00)
- FLEX-STRUT Conduit Clamp, Rigid, 5", Pipe (FS-1100A-5 E/G)
- Kindorf Conduit Clamps & Hangers