Shop All Conduit Clamps & Hangers
Kindorf
Angler Pipe Clamp, 1/2 In, PK10
Mfr # C 109 1/2 EG
Zoro # G1366294
product price: $24.49
/pk 10, $2.45/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Steel
- Nominal Conduit/Pipe 1/2"
- For Use With EMT, IMC, Pipe, RMC
- Width 1 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kindorf
- MFR # C 109 1/2 EG
- Zoro # G1366294
- UPC # 78599104203
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 1 1/4" |
Conduit Size | 1/2 in |
Overall Length | 3/16 in |
Nominal Strut Size | 1/2 in |
Overall Width | 1 1/4 in |
Strut Trade Size | 1/2 in |
Size (inches) | 44928 |
Size | 1/2 Inch |
Description
Angler Pipe Clamp, For Use With EMT, IMC, Pipe, RMC, Overall Length 3/16 in, Overall Width 1 1/4 in, Thickness 14 ga, Steel, Finish Electroplated, Color Silver, Strut Trade Size 1/2 in, Load Capacity 400 lb, Gauge 14 ga, Nominal Strut Size 1/2 in, Standards UL, SA, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS Polaris Multi-Tap Connector, Insulated (ISR-1/0CB)
- ZORO SELECT Wall Switch, 15A, Gray, 2-Pole Type, Toggle (4802GRY)
- ANDERSON POWER PRODUCTS Gray Housing, 350A (122108-001)
- CALCONDUIT Nipple, 1/2 in. x 2 in., GRC (876602)
- KINDORF Angler Pipe Clamp, 3/4 In, PK10 (C 109 3/4 EG)
- KINDORF Angler Pipe Clamp, 1-1/4 In, PK10 (C 109 1 1/4 EG)
- CALBRITE Two Hole Conduit Strap, Stainless Steel (S607002S00)
- RACO Strap, Rgd/Imc, 1-Hole, 2", Mall Iron (1308)
- TOOLTIME RP1219EG 3 in. Standard Strut Conduit Clamp (TO152846)
- KILLARK Parallel Conduit Clamp, Malleable Iron (PCC100)
- CALBOND Hole Strap, 2-1/2 in. PVC Coated (PV25002S00)
- Kindorf Conduit Clamps & Hangers