Shop All Conduit Clamps & Hangers
Kindorf
Angler Pipe Clamp, 1-1/4 In, PK10
Mfr # C 109 1 1/4 EG
Zoro # G0877651
product price: $29.15
/pk 10, $2.92/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Steel
- Nominal Conduit/Pipe 1-1/4"
- For Use With EMT, IMC, Pipe, RMC
- Width 1 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kindorf
- MFR # C 109 1 1/4 EG
- Zoro # G0877651
- UPC # 78599104206
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 1 1/4" |
Conduit Size | 1 1/4 in |
Overall Length | 2 3/4 in |
Overall Width | 1 1/4 in |
Nominal Strut Size | 1 1/4 in |
Strut Trade Size | 1 1/4 in |
Size (inches) | 1.25 |
Size | 1-1/4 Inch |
Description
Angler Pipe Clamp, For Use With EMT, IMC, Pipe, RMC, Overall Length 2 3/4 in, Overall Width 1 1/4 in, Thickness 14 ga, Steel, Finish Electroplated, Color Silver, Strut Trade Size 1 1/4 in, Load Capacity 500 lb, Gauge 14 ga, Nominal Strut Size 1 1/4 in, Standards UL, SA, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Type 3R Wiring Trough, 6x6x48, Steel/Gray (C3RWT648)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 14 AWG, 25' Length, 0.0641" Diameter, Silver (14N8025)
- NVENT HOFFMAN Carbon Steel Enclosure, 36 in H, 24 in W, 6.62 in D, NEMA 1, Hinged (A36N24ALP)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 10 in W, 8 in D, NEMA 12, 4, Hinged (A12108CHFL)
- KINDORF Angler Pipe and Conduit Clamp, 1 In, PK10 (C 109 1 EG)
- KINDORF Angler Pipe Clamp, 1/2 In, PK10 (C 109 1/2 EG)
- KINDORF Angler Pipe Clamp, 3/4 In, PK10 (C 109 3/4 EG)
- TOOLTIME RP1213EG 1 in. Universal Strut Conduit Clamp (TO613293)
- SUPERSTRUT Clamp Mal Iron Beam 1/4 In (Z500-25)
- L.H. DOTTIE L.H. Dottie 4'' Stainless Steel Conduit Hanger w/ Hex Nut & Bolt, 2PK (PH400BSS)
- RACO Strap, Rgd/Imc, 1-Hole, 1", Steel (1334)
- Kindorf Conduit Clamps & Hangers