Shop All Conduit Clamps & Hangers
Kindorf
Angler Pipe and Conduit Clamp, 2 In, PK10
Mfr # C 109 2 EG
Zoro # G0699605
original price:
$42.15
5% off
new price: $39.99
/pk 10, $4.00/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Steel
- Nominal Conduit/Pipe 2"
- For Use With EMT, IMC, Pipe, RMC
- Width 1 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kindorf
- MFR # C 109 2 EG
- Zoro # G0699605
- UPC # 785991042085
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 1 1/4" |
Conduit Size | 2 in |
Overall Length | 3 3/4 in |
Overall Width | 1 1/4 in |
Strut Trade Size | 2 in |
Nominal Strut Size | 2 in |
Size | 2 Inches |
Description
Angler Conduit Clamp, For Use With EMT, IMC, Pipe, RMC, Overall Length 3 3/4 in, Overall Width 1 1/4 in, Thickness 12 ga, Steel, Finish Electroplated, Color Silver, Strut Trade Size 2 in, Load Capacity 800 lb, Gauge 12 ga, Nominal Strut Size 2 in, Standards UL, SA, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 30A Locking Plug 2P 3W 250Vac L6-30P Bk/Wt (2621)
- IFM Capacitive Proximity Sensor, 141 mm L (KI3513)
- ABB Steel City Conduit Clamp Hanger, 2 in, Steel, Galvanized (6H-5B-1)
- RED LION CONTROLS PID Temperature Controller, Analog, 5 VA (PXU31A20)
- KINDORF Angler Pipe Clamp, 1/2 In, PK10 (C 109 1/2 EG)
- KINDORF Angler Pipe Clamp, 3/4 In, PK10 (C 109 3/4 EG)
- KINDORF Angler Pipe and Conduit Clamp, 1 In, PK10 (C 109 1 EG)
- RACO Clamp, Right Angle, 2" (2358RC)
- ALLIED TUBE & CONDUIT Rigid Conduit, 2 in, 10 ft L, Galvanized Steel (103101)
- TOLCO Sway Brace Pipe Clamp, Size 6 In. (4 B)
- GAMPAK CONDUIT HANGER 2-1/2"" (49130)
- Kindorf Conduit Clamps & Hangers