Shop All Classroom Furniture
Kindermat
Heavy-Duty KinderMat, 2in thick
Mfr # HDM-302
Zoro # G5186414
original price:
$75.27
21% off
new price: $58.89
/ea
$58.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue, Teal, Gray
- Recommended Age 2-6 Years
- Recommended Grade PK-1
- Material vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kindermat
- MFR # HDM-302
- Zoro # G5186414
- UPC # 26868003021
- Country of Origin United States
- Category Classroom Furniture
Details
Color | Blue, Teal, Gray |
Recommended Age | 2-6 Years |
Recommended Grade | PK-1 |
Material | vinyl |
Description
Heavy-Duty KinderMat rest mat, is just how it sounds, durable, strong, and tough. The blue/teal dual color design makes it easy to assign a side to lay on, and a side to lay on the floor. Made of a tough 10-mil vinyl, comfortable foam, and a strong light-gray binding. The four-section mat measures 24" x 48" and 2" thick. The tri-fold feature makes it a perfect option for home, school, daycare, or travel! Folds down to 12" x 24". Easy to clean water resistant surface, simply wipe down with warm soapy water.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEY-CAN-DO Organizer Rack, 15-3/4inLx10inW, White (KCH-01869)
- MANHATTAN COMFORT Anderson Coffee Table in Cream (CT012-CR)
- HARTFORD Pedestal Desk White (IMHF684RW-KIT)
- ACHIM IMPORTING Achim OMPN84BH06 Ombre Window Curtain Panel - 50 x 84 in. - Blush (OMPN84BH06)
- KINDERMAT Basic KinderMat, 1in Thick, Red/Blue with Gray Binding, PK2 (KM-110)
- KINDERMAT Jr. Daydreamer™ KinderMat® (SKM225)
- KINDERMAT Basic KinderMat, 5/8in Thick, PK8 (KM100)
- KINDERMAT Basic KinderMat, 1in. Thick, Red/Blue with Gray Binding (500110)
- KINDERMAT Basic KinderMat, 5/8in thick, PK2 (KM-100)
- KINDERMAT DayDreamer Rest Mat, 1" Thick (HSM148)
- STOREX INDUSTRIES Storex Industries 2021331 5.5 gal Classroom Storage Bin; Teal (2021331)
- Kindermat Office & School Tables