Shop All Classroom Furniture
Kindermat
DayDreamer Rest Mat, 2in thick
Mfr # HSM-248
Zoro # G5186292
product price: $53.49
/ea
$53.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue, Teal
- Recommended Age 2-6 Years
- Recommended Grade PK-1
- Material vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kindermat
- MFR # HSM-248
- Zoro # G5186292
- UPC # 26868001249
- Country of Origin United States
- Category Classroom Furniture
Details
Color | Blue, Teal |
Recommended Age | 2-6 Years |
Recommended Grade | PK-1 |
Material | vinyl |
Description
KinderMat's DayDreamer Rest Mat is the perfect option if you have a tall toddler or for older kids. Measuring in at 24" x 48" this extra durable mat can fold up to 12" x 24" making it great for travel, daycare, school, or even home! The dual color design, blue on one side and teal on the other, makes it easy to assign a side to be set on the floor and a side to lay on. Water resistant vinyl covering makes cleaning a breeze, simply wipe down with a warm soapy cloth.
Features:
•Extra-tough 10 mil vinyl covering
•Blue/teal combination
•Measures 2" x 24" x 48"
•Four sections, with a tri-fold to 12" x 24"
•Easy to clean
Features:
•Extra-tough 10 mil vinyl covering
•Blue/teal combination
•Measures 2" x 24" x 48"
•Four sections, with a tri-fold to 12" x 24"
•Easy to clean
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORRELL Rectangle Library Table, 29", Walnut (LR3672-01)
- HON Leg Post, Adjustable, 1"Dia x 25"-35"H, 4/CT, Platinum 4PK (HONB4LEGT1)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (NG-C01-COFFEE-GV-GG)
- TUHOME Syrah Corner Bar Cabinet, Two External Shelves, Dark Walnut (BLA4445)
- KINDERMAT Heavy-Duty KinderMat, 2in thick (HDM-302)
- KINDERMAT Basic KinderMat, 5/8in thick, PK2 (KM-100)
- KINDERMAT DayDreamer Rest Mat, 1" Thick (HSM148)
- KINDERMAT Basic KinderMat, 1in Thick, Red/Blue with Gray Binding, PK2 (KM-110)
- KINDERMAT Jr. Daydreamer™ KinderMat® (SKM225)
- KINDERMAT Basic KinderMat, 1in. Thick, Red/Blue with Gray Binding (500110)
- BOUNCYBANDS Little Wiggle Seat Sensory Cushion, Blue (WS27BU)
- Kindermat Classroom Furniture