Shop All Classroom Furniture
Kindermat
Basic KinderMat, 1in Thick, Red/Blue with Gray Binding, PK2
Mfr # KM-110
Zoro # G5184576
product price: $57.25
/pk 2, $28.63/ea
$57.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red, Blue
- Recommended Age 2-5 Years
- Material vinyl
- Recommended Grade PK-K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kindermat
- MFR # KM-110
- Zoro # G5184576
- UPC # 194629066193
- Country of Origin United States
- Category Classroom Furniture
Details
Color | Red, Blue |
Recommended Age | 2-5 Years |
Material | vinyl |
Recommended Grade | PK-K |
Description
KinderMats 1" Basic Mats are made in the USA with a high-quality foam to ensure comfortability. The red/blue durable 5 mil vinyl is water resistant and easy to clean as well as disinfect with warm soapy water. An added touch to this mat, the gray binding provides extra strength and durability on the edges. This mat is the perfect option for school, daycare, traveling or home. With four sections and a tri-fold to 11" x 19", it's perfect for cubbies! Mats are individually packaged in a poly bag. Measurement of 1" x 19" x 45".
Features:
• Durable 5 mil vinyl covering with gray binding
• Red/blue combination
• 1" x 19" x 45"
• Four sections, with a tri-fold to 11" x 19"
• Easy to clean, individually packaged
Sold as a pack of 2 mats.
Features:
• Durable 5 mil vinyl covering with gray binding
• Red/blue combination
• 1" x 19" x 45"
• Four sections, with a tri-fold to 11" x 19"
• Easy to clean, individually packaged
Sold as a pack of 2 mats.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIPPO Spirit Candle - Bourbon and Spice - 5 oz. (70008)
- PALACEDESIGNS 16 x 16 in. Navy Velvet Modern Throw Pillow (PA2627664)
- HON Pedestal Desk, 30 in D, 48 in W, 30 in H (H38251.B9.Q)
- LORELL Mesh Executive Chair, Adjustable Arms, Black (LLR85560)
- KINDERMAT Jr. Daydreamer™ KinderMat® (SKM225)
- KINDERMAT Basic KinderMat, 1in. Thick, Red/Blue with Gray Binding (500110)
- KINDERMAT Basic KinderMat, 5/8in thick, PK2 (KM-100)
- KINDERMAT Basic KinderMat, 5/8in Thick, PK8 (KM100)
- KINDERMAT DayDreamer Rest Mat, 1" Thick (HSM148)
- KINDERMAT Heavy-Duty KinderMat, 2in thick (HDM-302)
- LUXOR Modular Classroom Storage Cabinet - Single module with 6 small bins (MBS-STR-11-6S)
- Kindermat Classroom Furniture