Shop All Chips, Pretzels and Popcorn
Kind
Nuts and Spices Bar, Honey Roasted, PK12
Mfr # 19990
Zoro # G9763277
product price: $23.99
/pk 12, $2.00/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flavor Honey Roasted Nuts & Sea Salt
- Size 1.4 oz
- Snack Food Type Nutrition & Snack Bars
- Standards Kosher Certified
- Weight 1.2 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kind
- MFR # 19990
- Zoro # G9763277
- Country of Origin United States
- Category Chips, Pretzels and Popcorn
Dimensions
Size | 1.4 oz |
Details
Flavor | Honey Roasted Nuts & Sea Salt |
Snack Food Type | Nutrition & Snack Bars |
Item | Nuts and Spices Bar,Honey Roasted,PK12 |
Standards | Kosher Certified |
Weight | 1.2 lbs |
Features | Contains Nuts, Gluten Free, Non-GMO |
Capacity | 1.4 oz |
Packing Type | Bar |
Description
Nuts and Spices Bar,Honey Roasted,Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROSTLINE Frostline Lactose Free Chocolate Soft Serve Mix 6lbs, PK6 (D410-C4000)
- TURBOCHEF Menu Card Prog Sota Gm (I1-9225-1 CARD)
- AMERICAN METALCRAFT Pizza Screen, Aluminum, 10 In. (18710)
- TAYLOR Oven Thermometer (553)
- KIND KIND Nut/Spice Bar, Caramel Almond & Sea Salt, 12 PK (18533)
- KIND KIND Cranberry Nutrition Bar, 12 PK (17211)
- KIND KrackCorn Original Popcorn 4 oz Bagged (338957)
- KIND KIND Coconut Fruit and Nut Bar, 12 PK (17828)
- KIND KIND Grains Bar, Oats & Honey with Coconut, 12 PK (18080)
- KIND Crunchy Peanut Butter Protein Bar 1.76 oz Packet (673848)
- MISSION FOODS Mission Foods 6" Yellow Corn Tortillas, PK720 (6942)
- Kind Chips, Pretzels and Popcorn