Shop All Chips, Pretzels and Popcorn
Kind
Nuts and Spices Bar, Dark Chocolat, PK12
Mfr # 19988
Zoro # G9763146
product price: $29.99
/pk 12, $2.50/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flavor Dark Chocolate Almond Mint
- Size 1.4 oz
- Snack Food Type Nutrition & Snack Bars
- Standards Kosher Certified
- Features Contains Nuts, Gluten Free, Non-GMO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kind
- MFR # 19988
- Zoro # G9763146
- Country of Origin United States
- Category Chips, Pretzels and Popcorn
Dimensions
Size | 1.4 oz |
Details
Flavor | Dark Chocolate Almond Mint |
Snack Food Type | Nutrition & Snack Bars |
Item | Nuts and Spices Bar,Dark Chocolat,PK12 |
Standards | Kosher Certified |
Features | Contains Nuts, Gluten Free, Non-GMO |
Capacity | 1.4 oz |
Weight | 1.2 lbs |
Packing Type | Bar |
Description
Nuts and Spices Bar,Dark Chocolat,Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PRESTO Coffeemaker12C Ss Presto (02811)
- BAZOOKA Original Bubble Gum Tub, 476 oz Tub, 225 Pieces (261)
- ALLPOINTS Drive Motor 1/4 Hp #C08E10A (8400178)
- HENNY PENNY Grid Shelf Ss 2/1Gn 650X530Mm (MM206103)
- KIND KIND Grains Bar, Oats & Honey with Coconut, 12 PK (18080)
- KIND KIND Bar, Peanut Butter Chocolate, 12 PK (18083)
- KIND KIND Chocolate Nuts and Spices Bar, 12 PK (17851)
- KIND 1.4 oz. Fruit and Nut Bar, 12 PK (17824)
- KIND KrackCorn Original Popcorn 11 oz Bagged (338951)
- KIND KIND Cranberry Nutrition Bar, 12 PK (17211)
- SENECA Apple Original Red Chips 2.5 oz., PK12 (F001819590000)
- Kind Snacks & Sweets