Shop All Granola and Cereal Bars
Kind
Minis, Dark Chocolate Nuts/Sea Salt, 0.7 oz, PK10
Mfr # 27959
Zoro # G7570397
product price: $11.75
/pk 10, $1.18/ea
$11.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 0.6 lbs
- Standards Kosher Certified
- Capacity 0.7 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kind
- MFR # 27959
- Zoro # G7570397
- UPC # 602652279461
- Country of Origin United States
- Category Granola and Cereal Bars
Details
Weight | 0.6 lbs |
Standards | Kosher Certified |
Capacity | 0.7 oz |
Description
KIND Minis, Dark Chocolate Nuts/Sea Salt, 0.7 oz, 10/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUKE MANUFACTURING Infinite Switch For Duke - Part# 5579 (5579)
- VULCAN HART Gas Valve1/8"Mpt X #42 Orifice For - Part# 107076Aln (107076ALN)
- BEVERAGE-AIR Fan Blade (405033A)
- FORNO Lamazze 20In. Freestanding Gas Range (FFSGS6265-20)
- KIND KIND Fruit and Nut Bars, Fruit and Nut Delight, 1.4 oz., 12/Box (17824)
- KIND KIND® Nuts and Spices Bar, Maple Glazed Pecan and Sea Salt, 1.4 oz. Bar, 12/Box (17930)
- KIND Minis, Dark Chocolate Cherry Cashew, 0.7 oz, PK10 (27962)
- KIND Minis Chewy, Peanut Butter, 0.81 oz, PK10 (27895)
- KIND KIND® Plus Nutrition Boost Bar, Pom. Blueberry Pistachio/Antioxidants, 1.4 oz., 12/Box (17221)
- KIND KIND® Healthy Grains Bar, Oats and Honey with Toasted Coconut, 1.2 oz., 12/Box (18080)
- BOBS RED MILL NATURAL FOODS Bob's Red Mill Peanut Butter Jelly And Oats Bar 1.76 oz. Bar, PK144 (7033R1212)
- Kind Granola and Cereal Bars