Shop All Granola and Cereal Bars
Kind
Minis, Dark Chocolate Cherry Cashew, 0.7 oz, PK10
Mfr # 27962
Zoro # G7569819
product price: $12.25
/pk 10, $1.23/ea
$12.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Kosher Certified
- Capacity 0.7 oz
- Weight 0.6 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kind
- MFR # 27962
- Zoro # G7569819
- UPC # 602652279553
- Country of Origin United States
- Category Granola and Cereal Bars
Details
Standards | Kosher Certified |
Capacity | 0.7 oz |
Weight | 0.6 lbs |
Description
KIND Minis, Dark Chocolate Cherry Cashew, 0.7 oz, 10/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFLECTIX INSULATION RFL 24""X50' (BP24050)
- DEXTER RUSSELL Cooks Knife 8 In (31600)
- TRUE Defrost Timer (E831972)
- ALLIANCE SWITCH, PUSH BUTTON (D512973)
- KIND KIND® Fruit and Nut Bars, Almond and Coconut, 1.4 oz., 12/Box (17828)
- KIND KIND® Protein Bars, Double Dark Chocolate, 1.76 oz., 12/Box (26036)
- KIND KIND® Nuts and Spices Bar, Honey Roasted Nuts/Sea Salt, 1.4 oz. Bar, 12/Box (19990)
- KIND KIND Healthy Grains Bar, Dark Chocolate Chunk, 1.2 oz., 12/Box (18082)
- KIND KIND® Fruit and Nut Bars, Dark Chocolate Almond & Coconut, 1.4 oz. Bar, 12/Box (19987)
- KIND KIND, Fruit And Nut Bars, Blueberry Vanilla And Cashew, 1.4 Oz Bar, 12/box (18039)
- BUILDERS BAR Clif Builder's Chocolate Peanut Butter, PK6 (160853)
- Kind Snacks & Sweets