Shop All Granola and Cereal Bars
Kind
Minis Chewy, Dark Chocolate, 0.81 oz, PK10
Mfr # 27896
Zoro # G7569995
product price: $11.69
/pk 10, $1.17/ea
$11.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 0.61 lbs
- Capacity 0.81 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kind
- MFR # 27896
- Zoro # G7569995
- UPC # 602652278938
- Country of Origin United States
- Category Granola and Cereal Bars
Details
Weight | 0.61 lbs |
Capacity | 0.81 oz |
Description
KIND Minis Chewy, Dark Chocolate, 0.81 oz, 10/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RSVP INTERNATIONAL Onion Goggles - White Frame (TEAR-W)
- TURBO AIR Fan Motor Evaporator (3963339900)
- GARLAND Infrared Burner 30.5 X 8.5" Steel/ Cera (222150)
- KING KOOKER Cajun Seasoning, 34 oz. (XLG039)
- KIND KIND® Fruit and Nut Bars, Almond and Coconut, 1.4 oz., 12/Box (17828)
- KIND Minis, Caramel Almond Nuts/Sea Salt, 0.7 oz, PK10 (27960)
- KIND KIND, Fruit And Nut Bars, Blueberry Vanilla And Cashew, 1.4 Oz Bar, 12/box (18039)
- KIND KIND® Healthy Grains Bar, Oats and Honey with Toasted Coconut, 1.2 oz., 12/Box (18080)
- KIND Minis, Dark Chocolate Nuts/Sea Salt, 0.7 oz, PK10 (27959)
- KIND KIND® Protein Bars, Crunchy Peanut Butter, 1.76 oz., 12/Box (26026)
- BUILDERS BAR Clif Builder's Chocolate Peanut Butter, PK6 (160853)
- Kind Snacks & Sweets