Shop All Granola and Cereal Bars
Kind
Minis, Caramel Almond Nuts/Sea Salt, 0.7 oz, PK10
Mfr # 27960
Zoro # G7569758
product price: $10.99
/pk 10, $1.10/ea
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 0.7 oz
- Weight 0.6 lbs
- Standards Kosher Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kind
- MFR # 27960
- Zoro # G7569758
- UPC # 602652279492
- Country of Origin United States
- Category Granola and Cereal Bars
Details
Capacity | 0.7 oz |
Weight | 0.6 lbs |
Standards | Kosher Certified |
Description
KIND Minis, Caramel Almond Nuts/Sea Salt, 0.7 oz, 10/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERLICK HANDLE LEVER, FOR 630PC BEER F (68626-1)
- SOUTHBEND High Limit 10H11, 19 (1177996)
- OLIVER Knob-4Prong1/4-20Br Ins #Dk-83 (5911-7034)
- IMPERIAL COOKING EQUIPMENT Micro Switch (1155)
- KIND KIND® Fruit and Nut Bars, Dark Chocolate Almond & Coconut, 1.4 oz. Bar, 12/Box (19987)
- KIND Minis, Salted Carm Dark Choc Nut/Dark Choc Almond Coconut, 0.7oz, PK20 (27970)
- KIND KIND® Protein Bars, Crunchy Peanut Butter, 1.76 oz., 12/Box (26026)
- KIND KIND® Nuts and Spices Bar, Maple Glazed Pecan and Sea Salt, 1.4 oz. Bar, 12/Box (17930)
- KIND Minis, Peanut Butter Dark Chocolate, 0.7 oz, PK10 (27961)
- KIND Minis Chewy, Peanut Butter, 0.81 oz, PK10 (27895)
- CLIF Clif Oatmeal Raisin Walnut Snack Bar 2.4 oz., PK192 (161003)
- Kind Granola and Cereal Bars