Shop All Chips, Pretzels and Popcorn
Kind
KIND Coconut Fruit and Nut Bar, 12 PK
Mfr # 17828
Zoro # G1939211
product price: $27.79
/pk 12, $2.32/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1.4 oz
- Snack Food Type Breakfast foods
- Ingredients Almond Coconut Honey Non GMO Glucose Crisp Rice Chicory Root Fiber Soy Lecithin
- Packing Type Bar
- Features Contains Nuts, Gluten Free, Non-GMO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kind
- MFR # 17828
- Zoro # G1939211
- UPC # 602652170089
- Country of Origin United States
- Category Chips, Pretzels and Popcorn
Dimensions
Size | 1.4 oz |
Item Length | 6 1/2 in |
Item Height | 2 1/2 in |
Item Width | 6 in |
Item Size | 1.4 oz |
Details
Flavor | Almond, Coconut |
Snack Food Type | Breakfast foods |
Item | Nut Bars |
Ingredients | Almond Coconut Honey Non GMO Glucose Crisp Rice Chicory Root Fiber Soy Lecithin |
Packing Type | Bar |
Features | Contains Nuts, Gluten Free, Non-GMO |
Standards | Kosher Certified |
Packs per Case | 1 |
Items per Pack | 12 |
Package Type | Box |
Description
Nut Bars, Packs per Case 1, Product Type Nut Bars, Flavor Almonds, Coconut, Honey, Items per Pack 12, Pack Size 16.8 oz, Item Height 2 1/2 in, Item Size 1.4 oz, Item Width 6 in, Item Length 6 1/2 in, Package Type Box, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC ICE Water Pump 230-50/60 (8252709)
- KIKKOMAN Kikkoman Preservative-Free Soy Sauce Packets 6mL Packet, PK200 (00265)
- IMPERIAL COOKING EQUIPMENT Dial 2 D, Off-200-500 (1161)
- PITCO Ball Valve 1-1/4" R (60131002)
- KIND 1.4 oz. Fruit and Nut Bar, 12 PK (17824)
- KIND KIND Chocolate Nuts and Spices Bar, 12 PK (17851)
- KIND KIND Cranberry Nutrition Bar, 12 PK (17211)
- KIND Fruit and Nut Bars, Blueberry Vani, PK12 (18039)
- KIND KIND Grains Bar, Oats & Honey with Coconut, 12 PK (18080)
- KIND Crunchy Peanut Butter Protein Bar 1.76 oz Packet (673848)
- FRENCHS French's Original French Fried Onion 2.8 oz., PK15 (84560)
- Kind Snacks & Sweets