Shop All Chips, Pretzels and Popcorn
Kind
KIND Blueberry Nutrition Boost Bar, 12 PK
Mfr # 17221
Zoro # G1939257
product price: $24.85
/pk 12, $2.07/ea
$24.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1.4 oz
- Snack Food Type Breakfast foods
- Ingredients Mixed Nuts (almonds, Cashews, Pistachios) Mixed Fruit (raisins, Pomegranate, Blueberries, Apples, Plums) Honey Non Gmo Glucose Crisp Rice Apple Juice Sugar Vegetable Glycerine Chicory Root Fiber Soy Lecithin Citrus Pectin Natural Blueberry Flavor Vitamin A (Vit. A Acetate) Vitamin C (Ascorbic Acid) Vitamin E (D-Alpha Tocopheryl Acetate)
- Standards Kosher Certified
- Features Contains Nuts, Gluten Free, Non-GMO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kind
- MFR # 17221
- Zoro # G1939257
- UPC # 602652170218
- Country of Origin United States
- Category Chips, Pretzels and Popcorn
Dimensions
Size | 1.4 oz |
Item Length | 6 1/2 in |
Item Height | 2 1/2 in |
Item Size | 1.4 oz |
Item Width | 6 in |
Details
Flavor | Pomegranate Blueberry Pistachio Plus Antioxidants |
Snack Food Type | Breakfast foods |
Item | Nut Bars |
Ingredients | Mixed Nuts (almonds, Cashews, Pistachios) Mixed Fruit (raisins, Pomegranate, Blueberries, Apples, Plums) Honey Non Gmo Glucose Crisp Rice Apple Juice Sugar Vegetable Glycerine Chicory Root Fiber Soy Lecithin Citrus Pectin Natural Blueberry Flavor Vitamin A (Vit. A Acetate) Vitamin C (Ascorbic Acid) Vitamin E (D-Alpha Tocopheryl Acetate) |
Standards | Kosher Certified |
Features | Contains Nuts, Gluten Free, Non-GMO |
Packing Type | Bar |
Packs per Case | 1 |
Package Type | Box |
Items per Pack | 12 |
Description
Nut Bars, Packs per Case 1, Product Type Nut Bars, Flavor Blueberry, Pistachios, Pomegranate, Items per Pack 12, Pack Size 16.8 oz, Item Height 2 1/2 in, Item Size 1.4 oz, Item Width 6 in, Item Length 6 1/2 in, Package Type Box, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMANA MENUMASTER Fuse Block/Filter Assembly (54127036)
- GLASTENDER Control - Dixell For - Part# Gla06007476 (GLA06007476)
- CADCO Element Tube (1500W, 120V) (30102EC)
- KOLPAK Door Gasket (531482565)
- KIND KIND Nut/Spice Bar, Caramel Almond & Sea Salt, 12 PK (18533)
- KIND KrackCorn Original Popcorn 11 oz Bagged (338951)
- KIND KIND Coconut Fruit and Nut Bar, 12 PK (17828)
- KIND KIND Cranberry Nutrition Bar, 12 PK (17211)
- KIND KIND Bar, Peanut Butter Chocolate, 12 PK (18083)
- KIND KIND Grains Bar, Oats & Honey with Coconut, 12 PK (18080)
- TGI FRIDAYS TGI Friday's Chili Cheese Potato Skins 3 oz. Bag, PK6 (30177)
- Kind Chips, Pretzels and Popcorn