Shop All Chips, Pretzels and Popcorn
Kind
KIND Bar, Peanut Butter Chocolate, 12 PK
Mfr # 18083
Zoro # G6243627
product price: $12.99
/pk 12, $1.08/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1.2 oz
- Snack Food Type Nutrition & Snack Bars
- Ingredients Peanuts Dark Chocolate Flavored Coating (sugar, Palm Kernel Oil, Cocoa Powder, Soy Lecithin, Natural Flavor, Salt) Almonds Glucose Syrup Honey Soy Crisp (soy Protein Isolate, Tapioca Starch, Salt) Peanut Butter (peanuts, Salt) Unsweetened Chocolate Chicory Root Fiber Soy Lecithin
- Packing Type Bar
- Standards Kosher Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kind
- MFR # 18083
- Zoro # G6243627
- UPC # 602652184086
- Country of Origin United States
- Category Chips, Pretzels and Popcorn
Dimensions
Size | 1.2 oz |
Item Size | 1.2 oz |
Details
Flavor | Peanut Butter Dark Chocolate |
Snack Food Type | Nutrition & Snack Bars |
Item | Nut Bars |
Ingredients | Peanuts Dark Chocolate Flavored Coating (sugar, Palm Kernel Oil, Cocoa Powder, Soy Lecithin, Natural Flavor, Salt) Almonds Glucose Syrup Honey Soy Crisp (soy Protein Isolate, Tapioca Starch, Salt) Peanut Butter (peanuts, Salt) Unsweetened Chocolate Chicory Root Fiber Soy Lecithin |
Packing Type | Bar |
Standards | Kosher Certified |
Features | Contains Nuts, Gluten Free, Non-GMO |
Items per Pack | 12 |
Packs per Case | 1 |
Description
Nut Bars, Packs per Case 1, Product Type Nut Bars, Flavor Peanut Butter Chocolate, Items per Pack 12, Item Size 1.2 oz, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RSVP INTERNATIONAL Silicone Funnel - Collapsible - Green (FUN-GR)
- KOOLAIRE Ice Cube Machine, 440 lb Ice Produce/Day (KDT0400A)
- BERKEL SLICERS Sharpening Stone (01-400825-00112)
- HFA HFA Heavy Duty 18" x 500 Ft. Foil Roll (51808)
- KIND KIND Grains Bar, Oats & Honey with Coconut, 12 PK (18080)
- KIND Milk Chocolate Peanut Butter Snack Bar 1.4 oz (722280)
- KIND KIND Chocolate Nuts and Spices Bar, 12 PK (17851)
- KIND Nuts and Spices Bar, Dark Chocolat, PK12 (19988)
- KIND Protein Bars, Double Dark Chocolate, 1.76 oz, PK12 (26036)
- KIND KIND Nuts/Spices Bar, Chocolate Mocha Almond, 12 PK (18554)
- DURHAMS Trash Mix Peanuts Sesame Sticks Pretzels Snack Mix 8 Bagged (7304259058)
- Kind Snacks & Sweets