Shop All Chips, Pretzels and Popcorn
Kind
KIND Bar, Dark Chocolate Chunk, 12 PK
Mfr # 18082
Zoro # G6243636
product price: $12.99
/pk 12, $1.08/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flavor Dark Chocolate Chunk
- Size 1.2 oz
- Snack Food Type Nutrition & Snack Bars
- Ingredients Whole Grain Blend (oats, Brown Rice, Millet, Oat Flour, Buckwheat, Amaranth, Quinoa) Tapioca Syrup Dried Cane Syrup Honey Canola Oil Coconut Chocolate Liquor Sugar Brown Rice Syrup Molasses Gum Acacia Sea Salt Vanilla Extract Cocoa Butter Soy Lecithin Vitamin E (to Maintain Freshness)
- Features Gluten Free, Non-GMO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kind
- MFR # 18082
- Zoro # G6243636
- UPC # 602652184079
- Country of Origin United States
- Category Chips, Pretzels and Popcorn
Dimensions
Size | 1.2 oz |
Details
Flavor | Dark Chocolate Chunk |
Snack Food Type | Nutrition & Snack Bars |
Item | Grains Bar,Dark Chocolate Chunk,PK12 |
Ingredients | Whole Grain Blend (oats, Brown Rice, Millet, Oat Flour, Buckwheat, Amaranth, Quinoa) Tapioca Syrup Dried Cane Syrup Honey Canola Oil Coconut Chocolate Liquor Sugar Brown Rice Syrup Molasses Gum Acacia Sea Salt Vanilla Extract Cocoa Butter Soy Lecithin Vitamin E (to Maintain Freshness) |
Features | Gluten Free, Non-GMO |
Packing Type | Bar |
Standards | Kosher Certified |
Description
Grains Bar,Dark Chocolate Chunk,Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION - MOYER DIEBEL Gasket, Pump .015 Thk. (2 Notches) (111942)
- ICE-O-MATIC 22 in W X 21 1/4 in H X 24 1/4 in D Ice Maker (CIM0320HA)
- LELAND Leland Ms Cream 8g N20 Cream Whipper Chargers Two 50 Packs (1350-2)
- CORNELIUS Bulb Light 23 Inch (31928)
- KIND KIND Bar, Peanut Butter Chocolate, 12 PK (18083)
- KIND 1.4 oz. Fruit and Nut Bar, 12 PK (17824)
- KIND KIND Nut/Spice Bar, Caramel Almond & Sea Salt, 12 PK (18533)
- KIND Fruit and Nut Bars, Blueberry Vani, PK12 (18039)
- KIND KIND Grains Bar, Oats & Honey with Coconut, 12 PK (18080)
- KIND KrackCorn Original Popcorn 11 oz Bagged (338951)
- ZAPPS POTATO CHIPS Zapp's Potato Chips Regular Chips 1 oz. Bag, PK60 (6105)
- Kind Chips, Pretzels and Popcorn