Shop All Chips, Pretzels and Popcorn
Kind
Fruit/Nut Bars, Dark Chocolate Alm, PK12
Mfr # 19987
Zoro # G9751788
product price: $27.99
/pk 12, $2.33/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flavor Dark Chocolate Almond & Coconut
- Size 1.4 oz
- Snack Food Type Nutrition & Snack Bars
- Features Contains Nuts, Gluten Free, Non-GMO
- Capacity 1.4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kind
- MFR # 19987
- Zoro # G9751788
- Country of Origin United States
- Category Chips, Pretzels and Popcorn
Dimensions
Size | 1.4 oz |
Details
Flavor | Dark Chocolate Almond & Coconut |
Snack Food Type | Nutrition & Snack Bars |
Item | Fruit/Nut Bars,Dark Chocolate Alm,PK12 |
Features | Contains Nuts, Gluten Free, Non-GMO |
Capacity | 1.4 oz |
Standards | Kosher Certified |
Weight | 1.2 lbs |
Packing Type | Bar |
Description
Fruit/Nut Bars,Dark Chocolate Alm,Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN WEIGH SCALES Amw Glass Kitchen Scale 5Kg X 1G Orange (ONYX-5K-OR)
- COMSTOCK CASTLE Pilot Valve 1/8 Mpt X 3/16 Cc (25024)
- ANTUNES ROUNDUP Knob (2100253)
- AVANTI KEY, PK 2 (Z-DG13-172)
- KIND Crunchy Peanut Butter Protein Bar 1.76 oz Packet (673848)
- KIND KIND Cranberry Nutrition Bar, 12 PK (17211)
- KIND KrackCorn Original Popcorn 11 oz Bagged (338951)
- KIND KIND Chocolate Nuts and Spices Bar, 12 PK (17851)
- KIND Fruit and Nut Bars, Blueberry Vani, PK12 (18039)
- KIND KIND Nut/Spice Bar, Caramel Almond & Sea Salt, 12 PK (18533)
- VEGA Vega Essentials Chocolate Tub 21.6 oz., PK12 (VEG01110)
- Kind Snacks & Sweets