Shop All Chips, Pretzels and Popcorn
Kind
Breakfast Protein Bars, Almond Butt, PK8
Mfr # 25953
Zoro # G9742803
product price: $13.29
/pk 8, $1.66/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flavor Almond Butter
- Size 50 g
- Snack Food Type Nutrition & Snack Bars
- Features Contains Nuts, Gluten Free, Non-GMO
- Capacity 50 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kind
- MFR # 25953
- Zoro # G9742803
- Country of Origin United States
- Category Chips, Pretzels and Popcorn
Dimensions
Size | 50 g |
Details
Flavor | Almond Butter |
Snack Food Type | Nutrition & Snack Bars |
Item | Breakfast Protein Bars,Almond Butt,PK8 |
Features | Contains Nuts, Gluten Free, Non-GMO |
Capacity | 50 g |
Standards | Kosher Certified |
Weight | 1.01 lbs |
Packing Type | Box |
Description
Breakfast Protein Bars,Almond Butt,Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON CHEF Manhattan, Oyster/Cocktail Fork, Mirror Finish, 18/0, 5.38" , set of 12 (SBS3008)
- M-D DOOR SEAL CINCH 36""WHT (43336)
- U S CHEMICAL & PLASTICS $WRITER YELLOW AUTO (US37003)
- IVATION 4.9 cu. ft. 20 in. Dual Tap Black Beer Kegerator (IVBKADT491B)
- KIND KIND Cranberry Nutrition Bar, 12 PK (17211)
- KIND Nuts and Spices Bar, Dark Chocolat, PK12 (19988)
- KIND KIND Coconut Fruit and Nut Bar, 12 PK (17828)
- KIND KIND Chocolate Nuts and Spices Bar, 12 PK (17851)
- KIND 1.4 oz. Fruit and Nut Bar, 12 PK (17824)
- KIND KIND Grains Bar, Oats & Honey with Coconut, 12 PK (18080)
- HOUSE-AUTRY MILLS Breader Seafood Low 25lbs (00073484202079)
- Kind Chips, Pretzels and Popcorn