Shop All Chips, Pretzels and Popcorn
Kind
1.4 oz. Fruit and Nut Bar, 12 PK
Mfr # 17824
Zoro # G1939220
product price: $23.99
/pk 12, $2.00/ea
$23.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1.4 oz
- Snack Food Type Breakfast foods
- Ingredients Mixed Nuts (Peanuts, Almonds, Brazil Nuts, Walnuts) Honey Dried Fruit (Sultanas, Dates, Raisins) Non Gmo Glucose Crisp Rice Apricots Apple Juice Vegetable Glycerine Flax Seeds Soy Lecithin Chicory Root Fiber Citrus Pectin Natural Apricot Flavor
- Standards Kosher Certified
- Features Contains Nuts, Gluten Free, Non-GMO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kind
- MFR # 17824
- Zoro # G1939220
- UPC # 602652170041
- Country of Origin United States
- Category Chips, Pretzels and Popcorn
Dimensions
Size | 1.4 oz |
Item Width | 6 in |
Item Size | 1.4 oz |
Item Length | 6 1/2 in |
Item Height | 2 1/2 in |
Details
Flavor | Fruit and Nut Delight |
Snack Food Type | Breakfast foods |
Item | Nut Bars |
Ingredients | Mixed Nuts (Peanuts, Almonds, Brazil Nuts, Walnuts) Honey Dried Fruit (Sultanas, Dates, Raisins) Non Gmo Glucose Crisp Rice Apricots Apple Juice Vegetable Glycerine Flax Seeds Soy Lecithin Chicory Root Fiber Citrus Pectin Natural Apricot Flavor |
Standards | Kosher Certified |
Features | Contains Nuts, Gluten Free, Non-GMO |
Packing Type | Bar |
Items per Pack | 12 |
Package Type | Box |
Packs per Case | 1 |
Description
Nut Bars, Packs per Case 1, Product Type Nut Bars, Flavor Almonds, Apricot, Items per Pack 12, Pack Size 16.8 oz, Item Height 2 1/2 in, Item Size 1.4 oz, Item Width 6 in, Item Length 6 1/2 in, Package Type Box, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANBY 4.4cf All Refrigerator, Auto Deforst, White (DAR044A4WDD)
- MINORS Minor's Au Jus Prep 16.7 oz. Bottle, PK12 (00074826901018)
- TOUCH OF COLOR Clear Plastic Banquet Roll, 100' x 40" (013005)
- KASON ® - 11802Cagu24 Bulb (Led, Gu-24, 11 Watt (11802CAGU24)
- KIND KIND Coconut Fruit and Nut Bar, 12 PK (17828)
- KIND KIND Cranberry Nutrition Bar, 12 PK (17211)
- KIND KIND Chocolate Nuts and Spices Bar, 12 PK (17851)
- KIND KIND Nuts/Spices Bar, Chocolate Mocha Almond, 12 PK (18554)
- KIND KIND Bar, Peanut Butter Chocolate, 12 PK (18083)
- KIND KIND Nut/Spice Bar, Caramel Almond & Sea Salt, 12 PK (18533)
- LESSEREVIL Popcorn Himalayan Pink Salt .88 oz., PK18 (0141)
- Kind Snacks & Sweets