Shop All Coated Gloves
This Product is Discontinued
Kinco
Womens Coated Gloves, L, Gray/Blue, PR (Discontinued)
Mfr # 1790W-L
Zoro # G2978526
This Product is Discontinued
Key Features
- Color Gray/Blue
- Silicone-Free No
- Glove Construction Seamless Knit
- Glove Materials Polyester/Stainless Steel
- Base Coating Material Foam Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kinco
- MFR # 1790W-L
- Zoro # G2978526
- Country of Origin China
- Category Coated Gloves
Details
Item | Womens Coated Gloves |
Color | Gray/Blue |
Silicone-Free | No |
Glove Construction | Seamless Knit |
Glove Materials | Polyester/Stainless Steel |
Base Coating Material | Foam Nitrile |
Description
Womens Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.