Shop All Anti-Vibration Gloves
Kinco
Waterproof Thermal Glove, XXL, PR
Mfr # PW 2051 XXL
Zoro # G2976907
product price: $28.65
/pr
Sold in multiples of 6 for $171.90
$171.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Synthetic Leather
- Color Black
- Palm Construction Anti-Vibration Palm Padding
- Cuff Neoprene with Hook-and-Loop Closure Pull Strap
- Knuckle Padding Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kinco
- MFR # PW 2051 XXL
- Zoro # G2976907
- Country of Origin Multiple
- Category Anti-Vibration Gloves
Dimensions
Glove Size | 2XL |
Details
Item | Waterproof Thermal Glove |
Palm Material | Synthetic Leather |
Color | Black |
Palm Construction | Anti-Vibration Palm Padding |
Cuff | Neoprene with Hook-and-Loop Closure Pull Strap |
Knuckle Padding Material | Neoprene |
Lining | Thermal/Waterproof Lining |
Description
Waterproof Thermal Glove, Neoprene with Hook-and-Loop Closure Pull Strap Cuff, Thermal/Waterproof Lining Lining, 2XL, Black, Palm Material Synthetic Leather, Palm Construction Anti-Vibration Palm Padding, Knuckle Padding Material Neoprene, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEAKWORKS Restraint Lanyards - 1" (25 mm) Webbing (V815406)
- SIGNMISSION Root Beer Float Yard Sign & Stake outdoor plastic coroplast window, C-2436 Root Beer Float (C-2436 Root Beer Float)
- NMC Gasoline 3 Dot Placard Sign, DL134P (DL134P)
- SAFETY TECHNOLOGY INTERNATIONAL Smoke Detector Guard, Polycarbonate, Flush (STI-8100)
- KINCO Waterproof Thermal Glove, L, PR (PW 2051 S)
- KINCO Waterproof Thermal Glove, M, PR (PW 2051 M)
- KINCO Waterproof Glove, XL, Black, PR (2051-XL)
- KINCO Waterproof Glove, XXL, Black, PR (2051-2XL)
- ESTWING Impact Breaker Gloves in Black, Large (EWIMPBR0510)
- MECHANIX WEAR Leather Impact Glove, 2XL, PR (LMP-75-012)
- MECHANIX WEAR Impact Resistant Gloves, Full, L, PR (SMP-99-010)
- Kinco Anti-Vibration Gloves