Shop All Anti-Vibration Gloves
Kinco
Waterproof Thermal Glove, XL, PR
Mfr # PW 2051 XL
Zoro # G2977275
product price: $28.65
/pr
Sold in multiples of 6 for $171.90
$171.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Synthetic Leather
- Color Black
- Palm Construction Anti-Vibration Palm Padding
- Cuff Neoprene with Hook-and-Loop Closure Pull Strap
- Knuckle Padding Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kinco
- MFR # PW 2051 XL
- Zoro # G2977275
- Country of Origin Multiple
- Category Anti-Vibration Gloves
Dimensions
Glove Size | XL |
Details
Item | Waterproof Thermal Glove |
Palm Material | Synthetic Leather |
Color | Black |
Palm Construction | Anti-Vibration Palm Padding |
Cuff | Neoprene with Hook-and-Loop Closure Pull Strap |
Knuckle Padding Material | Neoprene |
Lining | Thermal/Waterproof Lining |
Description
Waterproof Thermal Glove, Neoprene with Hook-and-Loop Closure Pull Strap Cuff, Thermal/Waterproof Lining Lining, XL, Black, Palm Material Synthetic Leather, Palm Construction Anti-Vibration Palm Padding, Knuckle Padding Material Neoprene, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Safety Glasses, Clear Polycarbonate Lens, Anti-Fog ; Anti-Static ; Anti-Scratch (XB131VS)
- MUCK BOOT CO Men's Arctic Ice Mid + Vibram Arctic Grip A.T. (AVMVA000 M 130)
- UMBO 24in Pleated Bouffant Cap - White, 1000/CS, 1000PK (H204-24W)
- NOTRAX 10 ft. L x PVC Closed Cell Foam, 3/8" Thick (410S3310BL)
- KINCO Waterproof Thermal Glove, M, PR (PW 2051 M)
- KINCO Waterproof Thermal Glove, L, PR (PW 2051 S)
- KINCO Waterproof Glove, XL, Black, PR (2051-XL)
- KINCO Waterproof Thermal Glove, XXL, PR (PW 2051 XXL)
- KINCO Waterproof Glove, XXL, Black, PR (2051-2XL)
- CESTUS Work Gloves , DM Hybrid #8032 PR (8032 M)
- VALEO Anti-Vibration Glove, Black/Gray, L, PR (V430-L-VI4872LG)
- Kinco Gloves & Hand Protection