Shop All Anti-Vibration Gloves
Kinco
Waterproof Thermal Glove, M, PR
Mfr # PW 2051 M
Zoro # G2977546
product price: $28.69
/pr
Sold in multiples of 6 for $172.14
$172.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Synthetic Leather
- Color Black
- Palm Construction Anti-Vibration Palm Padding
- Cuff Neoprene with Hook-and-Loop Closure Pull Strap
- Knuckle Padding Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kinco
- MFR # PW 2051 M
- Zoro # G2977546
- Country of Origin Multiple
- Category Anti-Vibration Gloves
Dimensions
Glove Size | M |
Details
Item | Waterproof Thermal Glove |
Palm Material | Synthetic Leather |
Color | Black |
Palm Construction | Anti-Vibration Palm Padding |
Cuff | Neoprene with Hook-and-Loop Closure Pull Strap |
Knuckle Padding Material | Neoprene |
Lining | Thermal/Waterproof Lining |
Description
Waterproof Thermal Glove, Neoprene with Hook-and-Loop Closure Pull Strap Cuff, Thermal/Waterproof Lining Lining, M, Black, Palm Material Synthetic Leather, Palm Construction Anti-Vibration Palm Padding, Knuckle Padding Material Neoprene, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEARTLAND FOOTWEAR Rubber Boots, PR (45566-09)
- NMC Danger Keep Out Sign, D59RB (D59RB)
- HAWS Valve Repair Kit (VRK5874)
- NANO MAGIC Anti Fog Safety 1oz Kit, 6ct (901006SAF)
- KINCO Waterproof Thermal Glove, L, PR (PW 2051 S)
- KINCO Waterproof Thermal Glove, XXL, PR (PW 2051 XXL)
- KINCO Waterproof Glove, XL, Black, PR (2051-XL)
- KINCO Waterproof Glove, XXL, Black, PR (2051-2XL)
- MCR SAFETY Coated Gloves, XL, Blue/Blk/Gray, PR (B100XL)
- RINGERS GLOVES Impact Gloves, M, Synthetic Leather, PR (169-09)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Orange, 2XL, PR (IEX-HZiL1-06-XXL)
- Kinco Gloves & Hand Protection