Shop All Anti-Vibration Gloves
Kinco
Waterproof Thermal Glove, L, PR
Mfr # PW 2051 S
Zoro # G2976462
Sold in multiples of 6 for $171.90
$171.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Synthetic Leather
- Color Black
- Palm Construction Anti-Vibration Palm Padding
- Cuff Neoprene with Hook-and-Loop Closure Pull Strap
- Knuckle Padding Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kinco
- MFR # PW 2051 S
- Zoro # G2976462
- Country of Origin Multiple
- Category Anti-Vibration Gloves
Dimensions
Glove Size | L |
Details
Item | Waterproof Thermal Glove |
Palm Material | Synthetic Leather |
Color | Black |
Palm Construction | Anti-Vibration Palm Padding |
Cuff | Neoprene with Hook-and-Loop Closure Pull Strap |
Knuckle Padding Material | Neoprene |
Lining | Thermal/Waterproof Lining |
Description
Waterproof Thermal Glove, Neoprene with Hook-and-Loop Closure Pull Strap Cuff, Thermal/Waterproof Lining Lining, L, Black, Palm Material Synthetic Leather, Palm Construction Anti-Vibration Palm Padding, Knuckle Padding Material Neoprene, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hand Stamp, 1/4 In, Number Set (20Y592)
- TILLMAN Lg Split Cow Drvrs Glv-Cd, PR (1400L)
- BDG Grey HPPE Cut Resistant Double Dip Sandy Nitrile Palm, Size M (8) (99-1-9623-8)
- ZORO SELECT Texas Flagging Tape, Red Glo, 150 ft (TXRG-200)
- KINCO Waterproof Thermal Glove, XXL, PR (PW 2051 XXL)
- KINCO Waterproof Thermal Glove, M, PR (PW 2051 M)
- KINCO Waterproof Glove, XL, Black, PR (2051-XL)
- KINCO Waterproof Glove, XXL, Black, PR (2051-2XL)
- CONDOR Impact Gloves, Size S, Black/Yellow, PR (53GM91)
- IRONCLAD PERFORMANCE WEAR Mach 5 Anti-Vibration Impact Glove, L, PR (MFI2-04-L)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Sz L, Ylw/Grn, PR (SDX2-HAD-04-L)
- Kinco Anti-Vibration Gloves