Shop All Cold Weather Gloves
Kinco
Ski Glove, Large, Tan, PR
Mfr # 901-L
Zoro # G4523496
product price: $45.99
/pr
Sold in multiples of 6 for $275.94
$275.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Palm Material Leather
- Lining HeatKeep Thermal
- Minimum Temperature Not Rated
- Back Material Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kinco
- MFR # 901-L
- Zoro # G4523496
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | Large |
Details
Item | Ski Glove |
Color | Tan |
Palm Material | Leather |
Lining | HeatKeep Thermal |
Minimum Temperature | Not Rated |
Back Material | Leather |
Stitching Material | Draylon thread |
Cuff | Polyester Knit |
Thumb Style | Wing |
Cut | Loose |
Description
Ski Glove, Palm Material Leather, Glove Liner Material HeatKeep Thermal, Glove Back Material Leather, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOUBLE H BOOTS Size 9-1/2 Men's Western Boot Steel Work Boot, Brown (DH1592 SZ: 9.5D)
- MCR SAFETY Mechanics Gloves, L ( 9 ), Beige/Brown (963L)
- BRADY Pipe Marker, Fire Protection Water, Red, 7110-1 (7110-1)
- LYLE Diesel Danger Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English (LCU4-0392-RD_14X10)
- KINCO M Pigskin Leather Black/Gold Ski Gloves (901-M)
- KINCO Cold Protection Gloves, Latex, XL, Gray, PR (1790-XL)
- KINCO Kinco 1790 L Mens Cold Weather Latex Coated Knit Glove - Large (120157)
- KINCO L Pigskin Leather Black/Gold Mittens (901T-L)
- KINCO Hydroflector Men's Knit Wrist Cuff Waterproof Gloves Black/Green M 1 pair (1786P-M)
- KINCO Lind Pigskin Knit Glv Xl (1927KW-XL)
- REFRIGIWEAR Hi-Vis Cold Protection Gloves, Orange, L (0310RHVOLAR)
- Kinco Gloves & Hand Protection