Shop All Cold Weather Gloves
Kinco
Ski Glove, Extra Large, Tan, PR
Mfr # 901-XL
Zoro # G4914105
product price: $45.99
/pr
Sold in multiples of 3 for $137.97
$137.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Palm Material Leather
- Lining HeatKeep Thermal
- Cut Loose
- Stitching Material Draylon thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kinco
- MFR # 901-XL
- Zoro # G4914105
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | Extra Large |
Details
Item | Ski Glove |
Color | Tan |
Palm Material | Leather |
Lining | HeatKeep Thermal |
Cut | Loose |
Stitching Material | Draylon thread |
Cuff | Polyester Knit |
Thumb Style | Wing |
Back Material | Leather |
Description
Ski Glove, Polyester Knit Cuff, HeatKeep Thermal Lining, Extra Large, Tan, Palm Material Leather, Back Material Leather, Loose Cut, Thumb Style Wing, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barricade Tape, Red/Black, 1000 ft x 3 In (3 X 1000'L, 4 MIL)
- 3M DBI-SALA Saflok Max Web Anchor (1231305)
- ALLEGRO INDUSTRIES Airline Regulator (9891-11)
- SIGNMISSION OSHA, Don't Operate This Machine W/O Guards In Place, 5in X 3.5in, 10PK, 3.5" H, 5" W, Lndscp, PK10 (OS-CS-D-35-L-19144-10PK)
- KINCO Hi-Vis Cold Protection Gloves, HeatKeep Lining, 2XL (1938KWA-XXL)
- KINCO Hydroflector Men's Knit Wrist Cuff Waterproof Gloves Black/Green M 1 pair (1786P-M)
- KINCO Warm Grip S Latex Coated Thermal Gray Dipped Gloves (1790W-S)
- KINCO Cold Protection Gloves, XL, Yellow, PR (90HK-XL)
- KINCO Cold Protection Gloves, XL, Brown, PR (1958-XL)
- KINCO Kinco Enhanced Visibility Insulated Pigskin Hi-Vis Gloves (1938 LRG)
- PROFLEX BY ERGODYNE Thermal Waterproof Utility Gloves, Black, Reinforced (817)
- Kinco Gloves & Hand Protection