Shop All Cold Weather Gloves
Kinco
Mitten, Shell, Extra L, Tan, PR
Mfr # 1931-XL
Zoro # G3618597
product price: $12.79
/pr
Sold in multiples of 3 for $38.37
$38.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Palm Material Cowhide
- Cut Loose
- Back Material Suede
- Thumb Style Wing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kinco
- MFR # 1931-XL
- Zoro # G3618597
- Country of Origin India
- Category Cold Weather Gloves
Dimensions
Size | Extra Large |
Details
Item | Mitten |
Color | Tan |
Palm Material | Cowhide |
Cut | Loose |
Back Material | Suede |
Thumb Style | Wing |
Cuff | Shirred Elastic |
Description
Mitten, Shirred Elastic Cuff, Extra Large, Tan, Palm Material Cowhide, Back Material Suede, Loose Cut, Thumb Style Wing, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE Quilted Bomber Jacket, Lime, Small (8377)
- AZAR DISPLAYS 9"W x 12"H Double-Foot Two Sided Sign Holder, PK10 (152712)
- CONDOR Hooded Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTN3)
- RANGER BY HONEYWELL Overshoes, Men, 16, 2-Buckle, Blk, Rubber, PR (T469/16)
- KINCO Men's Indoor/Outdoor Cold Weather Work Gloves Blue XL 1 pair (1789-XL)
- KINCO Kinco 1787-L Frost breaker Form Fitting Thermal Gloves - Large (172664)
- KINCO Alyeska Unlined Ragg Wool Gloves with PVC Dots (5298-L)
- KINCO Lind Pigskin Knit Glv Xl (1927KW-XL)
- KINCO Kinco Kids' Frost Breaker Thermal Knit Shell & Foam Latex Palm (1787-KM)
- KINCO KincoPro Heatkeep-Lined Utility Gloves (2014HK-L)
- MECHANIX WEAR Winter Work Gloves, PR (LDMP-XW75-008)
- Kinco Gloves & Hand Protection