Shop All Leather Driver's Gloves
Kinco
Mechanics Gloves, Xl, Brown, Synthetic Leather Palm, Spandex
Mfr # 2014-XL
Zoro # G6760277
product price: $14.69
/pr
Sold in multiples of 3 for $44.07
$44.07
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size Xl
- Color Brown
- Application General Use
- Palm Construction Synthetic Leather Palm
- Glove Back Material Spandex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kinco
- MFR # 2014-XL
- Zoro # G6760277
- Country of Origin Multiple
- Category Leather Driver's Gloves
Dimensions
Glove Size | Xl |
Details
Item | Mechanics Gloves |
Color | Brown |
Application | General Use |
Palm Construction | Synthetic Leather Palm |
Glove Back Material | Spandex |
Glove Liner Material | Unlined |
Palm Material | Synthetic Leather |
Finger Style | Reinforced |
Sub-Category | General Utility |
Knuckle Padding Material | Rubber/Foam |
Cuff Style | Pull On |
Description
Mechanics Gloves, Palm Material Synthetic Leather, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Danger Sign, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, 474Z19 (474Z19)
- NMC Oversize Push Button Lockout (PB02)
- MECHANIX WEAR Durahide Cow Driver Water-Resistant Leather Wrk Gloves (Medium, Brown) (LDCW-75-009)
- MILWAUKEE TOOL Winter Demolition Gloves – XXL (48-73-0044)
- KINCO Kinco Pigskin Leather Driver's Gloves (94WA SM)
- KINCO GLOVES DRVR PEARL WHT XL (92-XL)
- KINCO GLOVES DRVR PEARL WHT M (92-M)
- KINCO Kinco Grain Cowhide Driver Gloves (98-L)
- KINCO Kinco Lined Black Premium Deerskin Driver Gloves (90HKN-L)
- KINCO GLOVES DRVR PEARL WHT L (92-L)
- BOSS Deerskin Lthr Driver L (4085L)
- Kinco Gloves & Hand Protection