Shop All Mechanics Gloves
Kinco
Mechanics Gloves, Xl, Black/Orange/Green, Spandex/Silver 3M(R) Reflective Material
Mfr # 2041HV-XL
Zoro # G403440882
product price: $19.59
/pr
Sold in multiples of 3 for $58.77
$58.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Orange/Green
- Palm Material MiraHV1 Synthetic Leather
- Application General Use
- Palm Construction XtremeGrip Palm Reinforcements
- Back Material Spandex/Silver 3M(R) Reflective Material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kinco
- MFR # 2041HV-XL
- Zoro # G403440882
- Country of Origin Pakistan
- Category Mechanics Gloves
Dimensions
Glove Size | XL |
Details
Item | Mechanics Gloves |
Color | Black/Orange/Green |
Palm Material | MiraHV1 Synthetic Leather |
Application | General Use |
Palm Construction | XtremeGrip Palm Reinforcements |
Back Material | Spandex/Silver 3M(R) Reflective Material |
Cuff | Cinch |
Finger Style | Kevlar(R) Reinforced Thumb Crotch |
Lining | Unlined |
Closure Type | hook-and-loop |
Glove Palm Material | MiraHV1 Synthetic Leather |
Description
Mechanics Gloves, Palm Material MiraHV1 Synthetic Leather, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Palm Gloves, XL, Gray, PR (1711)
- ERGODYNE Chill-Its 6689 Cooling Long Sleeve Sun Shirt with UV Protection, X-Large, Lime (12145)
- ANSELL Lab Jacket, L, Blue, Nomex(R) (66-670)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, Authorized Personnel Only, Portrait (OS-DS-D-710-V-1035)
- KINCO Mechanics Gloves, L, High Visibility Green/Black/Orange, Spandex (2051HV-L)
- KINCO KincoPro Waterproof Insulated Utility Gloves (2051-M)
- KINCO KincoPro Waterproof Insulated Utility Gloves (2051-L)
- KINCO KincoPro Waterproof Insulated Utility Gloves (2051-2XL)
- KINCO KincoPro Waterproof Insulated Utility Gloves (2051-XL)
- KINCO Mechanics Gloves, L, Tan/Brown, MiraX2/Form/Spandex (2035-L)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 2XL, Black, Ribbed Stretch Nylon (GUG2-06-XXL)
- Kinco Gloves & Hand Protection