Shop All Mechanics Gloves
Kinco
Mechanics Gloves, S, Black, Spandex/Form
Mfr # 2041-S
Zoro # G2157654
product price: $22.39
/pr
Sold in multiples of 3 for $67.17
$67.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Application General Use
- Palm Construction MiraX2 Grip/Anti-Vibration Padding
- Back Material Spandex/Form
- Palm Material MiraX2/Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kinco
- MFR # 2041-S
- Zoro # G2157654
- Country of Origin Multiple
- Category Mechanics Gloves
Dimensions
Glove Size | S |
Details
Item | Mechanics Gloves |
Color | Black |
Application | General Use |
Palm Construction | MiraX2 Grip/Anti-Vibration Padding |
Back Material | Spandex/Form |
Palm Material | MiraX2/Grip |
Finger Style | Full Finger |
Cuff | Hook-and-Loop Closure Pull Strap |
Lining | Unlined |
Glove Palm Material | MiraX2/Grip |
Description
Mechanics Gloves, Palm Material MiraX2/Grip, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Ss Lt Green Poplin Work Shirt, XL (SP24LG SSLXL)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Yellow (466356)
- TALON TRAX 11 Men's Steel (5T257)
- 3M Breathing Tube Cover (BT-922/W-3228)
- KINCO Mechanics Gloves, L, High Visibility Green/Black/Orange, Spandex (2051HV-L)
- KINCO Mechanics Gloves, L, Tan/Brown, MiraX2/Form/Spandex (2035-L)
- KINCO KincoPro Waterproof Insulated Utility Gloves (2051-XL)
- KINCO KincoPro Waterproof Insulated Utility Gloves (2051-L)
- KINCO KincoPro Waterproof Insulated Utility Gloves (2051-2XL)
- KINCO KincoPro Waterproof Insulated Utility Gloves (2051-M)
- MECHANIX WEAR Mechanics Gloves, 2XS, Black (MG-05-007)
- Kinco Mechanics Gloves