Shop All Mechanics Gloves
Kinco
Mechanics Gloves, L, Tan/Brown, MiraX2/Form/Spandex
Mfr # 2035-L
Zoro # G6760198
product price: $29.19
/pr
Sold in multiples of 3 for $87.57
$87.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan/Brown
- Palm Material MiraX2 Synthetic Leather
- Application General Use
- Palm Construction Double Layer
- Back Material MiraX2/Form/Spandex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kinco
- MFR # 2035-L
- Zoro # G6760198
- Country of Origin Multiple
- Category Mechanics Gloves
Dimensions
Glove Size | L |
Details
Item | Mechanics Gloves |
Color | Tan/Brown |
Palm Material | MiraX2 Synthetic Leather |
Application | General Use |
Palm Construction | Double Layer |
Back Material | MiraX2/Form/Spandex |
Stitching Material | Double Stitched |
Cuff | Hook-and-Loop |
Minimum Temperature | Not Rated |
Knuckle Protection Material | Rubber |
Glove Palm Material | MiraX2 Synthetic Leather |
Description
Mechanics Gloves, Palm Material MiraX2 Synthetic Leather, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Women's Arctic Ice Vibram Arctic Grip All-Terrain Tall Boot (ASVTA600 M 070)
- BRADY Laminate Cartiridge, Size 8-3/5 x 100 ft. (20602)
- ALLEGRO INDUSTRIES Respirator Storage Bag, Clear, Vinyl (2000)
- ALPHAGUARD Critical Cover Alphaguard Frock, Disposable, Snap Close, XL, PK30 (FK-32122-4)
- KINCO KincoPro Waterproof Insulated Utility Gloves (2051-XL)
- KINCO KincoPro Waterproof Insulated Utility Gloves (2051-2XL)
- KINCO KincoPro Waterproof Insulated Utility Gloves (2051-L)
- KINCO Mechanics Gloves, L, High Visibility Green/Black/Orange, Spandex (2051HV-L)
- KINCO KincoPro Waterproof Insulated Utility Gloves (2051-M)
- MAGID Mechanics Gloves, M, Black, Leather (MECH107M)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, XL, Black/Silver, Polyester (IEX-MWR-05-XL)
- Kinco Gloves & Hand Protection