Shop All Mechanics Gloves
Kinco
Mechanics Gloves, L, High Visibility Green/Black/Orange, Spandex
Mfr # 2051HV-L
Zoro # G6760374
product price: $20.29
/pr
Sold in multiples of 6 for $121.74
$121.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color High Visibility Green/Black/Orange
- Palm Material MiraX2/Synthetic Leather
- Application Safety, Warmth/Wet Protection
- Palm Construction XtremeGrip Reinforcing/Grip Material
- Stitching Material Double Stitched
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kinco
- MFR # 2051HV-L
- Zoro # G6760374
- UPC # 035117205208
- Country of Origin Pakistan
- Category Mechanics Gloves
Dimensions
Glove Size | L |
Details
Item | Mechanics Gloves |
Color | High Visibility Green/Black/Orange |
Palm Material | MiraX2/Synthetic Leather |
Application | Safety, Warmth/Wet Protection |
Palm Construction | XtremeGrip Reinforcing/Grip Material |
Stitching Material | Double Stitched |
Lining | Insulation/Foam |
Back Material | Spandex |
Closure Type | hook-and-loop |
Finger Style | Full Finger |
Knuckle Protection Material | 3M Scotchlite Reflective |
Glove Palm Material | MiraX2/Synthetic Leather |
Description
Mechanics Gloves, Palm Material MiraX2/Synthetic Leather, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PELTOR Hygiene Kit for X2 Earmuffs (HYX2)
- CELLUCAP Beard Cover, Plystr, 19 in., White, PK1000 (BN2HNWT)
- STEINER Cotton Jacket, Flame Resist, 30", Blue, XL (1060-X)
- BRADY Ribbon, 4-21/64" W, 984 ft. L, Black (IP-R6007)
- KINCO KincoPro Waterproof Insulated Utility Gloves (2051-XL)
- KINCO KincoPro Waterproof Insulated Utility Gloves (2051-M)
- KINCO KincoPro Waterproof Insulated Utility Gloves (2051-2XL)
- KINCO KincoPro Waterproof Insulated Utility Gloves (2051-L)
- KINCO Mechanics Gloves, L, Tan/Brown, MiraX2/Form/Spandex (2035-L)
- BDG Mechanics Gloves, 2XL ( 11 ), Black/ Yellow (20-1-10609-X2L)
- MECHANIX WEAR Mechanics Gloves, 2XL, Gray/White, Mesh (MSV-00-012)
- Kinco Mechanics Gloves